Nacogdoches |
5 |
1 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
31351 |
31381 |
Manufacturer Number |
31-351 |
31-381 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Wire Lube, Markers, & Ties
|
Wire Lube, Markers, & Ties
|
UNSPSC |
15121520 - General purpose lubricants
|
15121520 - General purpose lubricants
|
UPC/EAN/GTIN |
00783250313518 |
00783250348145 |
Weight per package |
8.575 (lbs/each) |
8.575 (lbs/each) |
Description |
31351 Yellow 77, 1-Gallon Bucket
Lubricant, 1 Gal Bucket, Yellow, Slight Perfume Odor, Yellow 77 Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 8.58 LB
|
31381 Clearglide, 1-Gallon Bucket
Lubricant, 1 Gal Pail, Colorless, Slight Odor, Clearglide Lubricant, 1.09 Specific Gravity, +40 to +100 °F, 8.58 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$42.55 (Each) |
$37.95 (Each) |
Carton/Reel |
$42.55 (1 Each) |
$37.95 (1 Each) |
Standard Packaging/Reel |
$170.20 (4 Each) |
$151.80 (4 Each) |
|
|
|
Description |
YELLOW 77, 1-GALLON BUCKET |
CLEARGLIDE, 1-GALLON BUCKET |
extra long description |
IDEAL 31-351 Yellow Lubricant,Ideal |
IDEAL 31-381 ClearGlide Lubricant,I |
Features |
IDEAL Yellow 77 Wire pulling lubricant is a wax-based formula, and is the perfect general purpose lube. It is safe to use with most cable types except low-density polyethylene and semi-conducting jackets. It won't break down/separate after repeated exposure to freezing temperatures and dries to a thin, non-conductive film that won't clog conduit. Yellow 77 has a creamy texture and clings to cable throughout long pulls. Apply conveniently and uniformly by hand or brush. It is a homogeneous blend that requir |
IDEAL ClearGlide Wire pulling lubricant is a polymer-based formula well suited for all electrical and datacom applications, and safe to use with all cable types. It is clear and colorless, and suitable for indoor as well as outdoor applications. This formula provides quick and easy clean up, and extraordinary lubricity for super-fast pulls. Its controlled evaporation rate is ideal for shorter runs. It remains stable over wide temperature ranges from 32°F to 180°F (0°C to 82°C) and dries to a semi-fluid fil |
Long Description |
Lubricant, 1 gal Bucket, Yellow, Slight Perfume Odor, Yellow 77 Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 8.58 lb |
Lubricant, 1 gal Pail, Colorless, Slight Odor, Clearglide Lubricant, 1.09 Specific Gravity, +40 to +100 °F, 8.58 lb |
Product Type |
Lubricant |
Lubricant |
Short Description |
Lubricant, 1 gal Bucket, Yellow |
Lubricant, 1 gal Pail, Colorless |
Special Features |
The #1 brand of wire pulling lubricant since 1959 - the perfect general purpose lube; Wax-based formula provides superior lubricity; Safe to use with most cable types except low-density polyethylene and semi-conducting jackets; Won't break down or separate after repeated exposure to freezing temperatures; Dries to a thin, non-conductive film that won't clog conduit; Clings to cable throughout long pulls; Easy to apply by hand or with pump; Creamy texture applies easily and uniformly; Homogeneous blend requ |
Clear and colorless for quick and easy clean-up; Exceptional lubricity for super-fast pulls; Polymer-based formula perfect for all electrical and datacom applications; Safe to use with all cable types; Remains stable over wide temperature range; Dries to a semi-fluid film that won't clog conduit; Clings to cable throughout long pulls; Easy to apply by hand, brush, or pump; Environmentally safe - non-toxic, non-flammable, and non-corrosive |
|
Container Capacity |
1 gal |
1 gal |
Container Type |
Bucket |
Pail |
lubricant type |
Yellow 77 |
Clearglide |
odor |
Slight Perfume |
Slight |
Operating Temperature Range |
+40 to +100 °F |
+40 to +100 °F |
package quantity |
4 CT |
4 CT |
Physical Form |
Paste |
Gel |
specific gravity |
0.98 |
1.09 |
Standards Met |
Ul Listed |
Ul Listed |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
31-351 |
31-381 |
sub brand |
Yellow 77 |
ClearGlide |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
WIRE LUBE, MARKERS, & TIES |
Type |
Lubricant |
Lubricant |
|
|
Application |
Wire Pulling |
Wire Pulling |
standard |
UL Listed |
UL Listed |