Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
31398 |
31358 |
Manufacturer Number |
31-398 |
31-358 |
Category |
Hand Tools & Hydraulic Tools -
Cleaners, Resurfacers, Abrasiv
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Wire Lube, Markers, & Ties
|
Wire Lube, Markers, & Ties
|
UNSPSC |
15121520 - General purpose lubricants
|
15121520 - General purpose lubricants
|
UPC/EAN/GTIN |
00783250313983 |
00783250313587 |
Weight per package |
2.2667 (lbs/each) |
2.3083 (lbs/each) |
Description |
31398 Yellow 77 Plus, 1-Quart Squeeze Bottle
Yellow 77 Plus Lubricant, Size: 1 QT, Container: Squeeze Bottle, Specific Gravity: 0.93, Plastic Safe: Yes, Slight Odor, Voc: 2.6 GPL (As Packaged, Minus Water), Working Temperature: 40 - 100 Deg F, Boiling Point: 212 Deg F (100 Deg C), Percent Volatile By Volume: Less Than 90 PCT, Percent Solid By Weight: Approximately 15 PCT, Yellow Creamy Paste, 6.5 - 7.5 PH, Solubility In Water: Moderate, Storage Temperature: 32 - 190 Deg F, Ul Listed, For Wire Pulling
|
31358 Yellow 77, 1-Quart Squeeze Bottle
Lubricant, 1 QT Squeeze Bottle, Slight Perfume Odor, Yellow 77 Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 2.31 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.35 (Each) |
$18.82 (Each) |
Carton/Reel |
$16.35 (1 Each) |
$18.82 (1 Each) |
Standard Packaging/Reel |
$196.20 (12 Each) |
$225.84 (12 Each) |
|
|
|
Description |
YELLOW 77 PLUS, 1-QUART SQUEEZE BOTTLE |
YELLOW 77, 1-QUART SQUEEZE BOTTLE |
extra long description |
IDEAL 31-398 Yellow Lubricant,Ideal |
IDEAL 31-358 YELLOW 77 QT. SQUEEZE |
Features |
IDEAL Yellow 77 Plus Wire pulling lubricant is a wax-based formula offering superior lubricity due to the Rapid Glide polytetrafluoroethylene additive — great for tough pulls. It is safe to use with all cable types. It won't break down/separate after repeated exposure to freezing temperatures and dries to a thin, non-conductive film that won't clog conduit. Yellow 77 Plus has a creamy texture and clings to cable throughout long pulls. Apply conveniently and uniformly by hand or brush. It is a homogeneous b |
IDEAL Yellow 77 Wire pulling lubricant is a wax-based formula, and is the perfect general purpose lube. It is safe to use with most cable types except low-density polyethylene and semi-conducting jackets. It won't break down/separate after repeated exposure to freezing temperatures and dries to a thin, non-conductive film that won't clog conduit. Yellow 77 has a creamy texture and clings to cable throughout long pulls. Apply conveniently and uniformly by hand or brush. It is a homogeneous blend that requir |
Long Description |
Yellow 77 Plus Lubricant, Size: 1 QT, Container: Squeeze Bottle, Specific Gravity: 0.93, Plastic Safe: Yes, Slight Odor, Voc: 2.6 GPL (As Packaged, Minus Water), Working Temperature: 40 - 100 DEG F, Boiling Point: 212 DEG F (100 DEG C), Percent Volatile By Volume: Less Than 90 PCT, Percent Solid By Weight: Approximately 15 PCT, Yellow Creamy Paste, 6.5 - 7.5 pH, Solubility In Water: Moderate, Storage Temperature: 32 - 190 DEG F, Ul Listed, For Wire Pulling |
Lubricant, 1 QT Squeeze Bottle, Slight Perfume Odor, Yellow 77 Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 2.31 lb |
Product Type |
Yellow Lubricant, Ideal, Teflon, 1 Quat Squeeze BTL Capacity |
Lubricant |
Short Description |
- |
Lubricant, 1 QT Squeeze Bottle, Yellow |
Special Features |
Rapid Glide polytetrafluoroethylene additive provides greater lubricity than other wax-based lubricants - great for tough pulls; Remains stable in high-temperature; Dries slowly to a thin, non-conducting film that won't harden in conduit; Creamy texture applies easily and uniformly; Safe to use with all cable types; Homogeneous blend requires no mixing; Clings to cable throughout long runs; Easy to apply by hand or with pump; Environmentally safe - non-toxic, non-flammable, and non-corrosive |
The #1 brand of wire pulling lubricant since 1959 - the perfect general purpose lube; Wax-based formula provides superior lubricity; Safe to use with most cable types except low-density polyethylene and semi-conducting jackets; Won't break down or separate after repeated exposure to freezing temperatures; Dries to a thin, non-conductive film that won't clog conduit; Clings to cable throughout long pulls; Easy to apply by hand or with pump; Creamy texture applies easily and uniformly; Homogeneous blend requ |
|
Container Capacity |
- |
1 qt |
Container Type |
- |
Squeeze Bottle |
lubricant type |
- |
Yellow 77 |
odor |
Slight |
Slight Perfume |
Operating Temperature Range |
- |
+40 to +100 °F |
package quantity |
- |
12 CT |
Physical Form |
- |
Paste |
specific gravity |
0.93 |
0.98 |
Standards Met |
- |
Ul Listed |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
31-398 |
31-358 |
sub brand |
Yellow 77 Plus |
Yellow 77 |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
WIRE LUBE, MARKERS, & TIES |
Type |
Lubricant |
Lubricant |
|
|
Application |
For Wire Pulling |
Wire Pulling |
standard |
UL Listed |
UL Listed |