Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
31375 |
31355 |
Manufacturer Number |
31-375 |
31-355 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Wire Lube, Markers, & Ties
|
Wire Lube, Markers, & Ties
|
UNSPSC |
15121520 - General purpose lubricants
|
15121520 - General purpose lubricants
|
UPC/EAN/GTIN |
00783250313754 |
00783250313556 |
Weight per package |
43 (lbs/each) |
43 (lbs/each) |
Description |
31375 Aqua-Gel Ii, 5-Gallon Bucket
Lubricant, 5 Gal Pail, Clear Blue, Mild Odor, Aqua-Gel Ii Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 43 LB
|
31355 Yellow 77, 5-Gallon Bucket
Yellow 77 Lubricant, Size: 5 Gal, Container: Bucket, Specific Gravity: 0.98, Plastic Safe: Yes, Slight Perfume Odor, Voc: 2.7 GPL (As Packaged, Minus Water), Working Temperature: 40 - 100 Deg F, Boiling Point: 212 Deg F (100 Deg C), Percent Volatile By Volume: Less Than 90 PCT, Percent Solid By Weight: Approximately 20 PCT, Yellow Paste, 7 - 8.5 PH, Solubility In Water: Moderate, Storage Temperature: 32 - 130 Deg F, Ul Listed, For Wire Pulling
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$111.30 (Each) |
$117.70 (Each) |
Carton/Reel |
$111.30 (1 Each) |
$117.70 (1 Each) |
Standard Packaging/Reel |
$111.30 (1 Each) |
$117.70 (1 Each) |
|
|
|
Description |
AQUA-GEL II, 5-GALLON BUCKET |
YELLOW 77, 5-GALLON BUCKET |
extra long description |
IDEAL 31-375 AQUA-GEL II 5-GALLON P |
IDEAL 31-355 Yellow Lubricant,Ideal |
Features |
IDEAL Aqua-Gel II Non-toxic cable pulling lubricant in clear blue color is a polymer-based formula that offers maximum tension reduction in high-stress electrical and communications cable-pulling operations. Lubricant dries to a semi-fluid film that won't clog conduit, and cleans up easily with soap/water. It remains temperature stable over a wide temperature range from 28°F to 180°F (-2°C to 88°C). Lubricant is convenient to apply by hand, brush or pump. It is well suited with all cable types except compo |
IDEAL Yellow 77 Wire pulling lubricant is a wax-based formula, and is the perfect general purpose lube. It is safe to use with most cable types except low-density polyethylene and semi-conducting jackets. It won't break down/separate after repeated exposure to freezing temperatures and dries to a thin, non-conductive film that won't clog conduit. Yellow 77 has a creamy texture and clings to cable throughout long pulls. Apply conveniently and uniformly by hand or brush. It is a homogeneous blend that requir |
Long Description |
Lubricant, 5 gal Pail, Clear Blue, Mild Odor, Aqua-Gel II Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 43 lb |
Yellow 77 Lubricant, Size: 5 GAL, Container: Bucket, Specific Gravity: 0.98, Plastic Safe: Yes, Slight Perfume Odor, Voc: 2.7 GPL (As Packaged, Minus Water), Working Temperature: 40 - 100 DEG F, Boiling Point: 212 DEG F (100 DEG C), Percent Volatile By Volume: Less Than 90 PCT, Percent Solid By Weight: Approximately 20 PCT, Yellow Paste, 7 - 8.5 pH, Solubility In Water: Moderate, Storage Temperature: 32 - 130 DEG F, Ul Listed, For Wire Pulling |
Product Type |
Lubricant |
Yellow Lubricant, Ideal, 5 Gal Bucket Capacity, For 77 Wire Pul |
Short Description |
Lubricant, 5 gal Pail, Clear Blue |
- |
Special Features |
Polymer-based formula provides maximum tension reduction in high-stress electrical and communication cable-pulling operations; Compatible with all cable types except composite rubber; Cleans up easily with soap and water; Clings to cable throughout long pulls; Remains stable over wide temperature range; Dries to a semi-fluid film that won't clog conduit; Easy to apply by hand, brush, or pump; Environmentally safe - non-toxic, non-flammable and non-corrosive; For outdoor use only |
The #1 brand of wire pulling lubricant since 1959 - the perfect general purpose lube; Wax-based formula provides superior lubricity; Safe to use with most cable types except low-density polyethylene and semi-conducting jackets; Won't break down or separate after repeated exposure to freezing temperatures; Dries to a thin, non-conductive film that won't clog conduit; Clings to cable throughout long pulls; Easy to apply by hand or with pump; Creamy texture applies easily and uniformly; Homogeneous blend requ |
|
Container Capacity |
5 gal |
- |
Container Type |
Pail |
- |
lubricant type |
Aqua-Gel II |
- |
odor |
Mild |
Slight Perfume |
Operating Temperature Range |
+40 to +100 °F |
- |
package quantity |
1 ct |
- |
Physical Form |
Gel |
- |
specific gravity |
0.98 |
0.98 |
Standards Met |
Ul Listed |
- |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
31-375 |
31-355 |
sub brand |
Aqua-Gel II |
Yellow 77 |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
WIRE LUBE, MARKERS, & TIES |
Type |
Lubricant |
Lubricant |
|
|
Application |
Cable Pulling |
For Wire Pulling |
standard |
UL Listed |
UL Listed |