Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Lenox |
Catalog Number |
31874 |
20117224HE |
Manufacturer Number |
31874 |
20117224HE |
Category |
Power Tools -
Bits, Parts, Accessories
|
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
23241638 - Carbide tipped hole cutter
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00092644318740 |
00082472201451 |
Weight per package |
0.05 (lbs/each) |
4.256 (lbs/each) |
Description |
31874 Replacement Hole Cutter Pilot Bit
This Replacement Hole Cutter Pilot Bit Cuts Quick, Precise Holes In A Variety Of Materials. Smooth Start Bit Provides Greater Control. The Replacement Bit Works With Klein Carbide Hole Cutter Products.
|
20117224HE Hacksaw 224HE 12 X 1/2 X 023 X 24 100/PK
Hacksaw Blade, Bi-Metal Material, 12 In Blade Length, 1/2 In Blade Width, 4.3 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.73 (Each) |
$2.77 (Each) |
Carton/Reel |
$10.73 (1 Each) |
$2.77 (1 Each) |
Standard Packaging/Reel |
$64.38 (6 Each) |
$277.00 (100 Each) |
|
Material |
High Speed Steel |
Bi-Metal |
|
Cut Material |
- |
Medium Metal, Black Pipe, Unistrut, Copper Pipe, Hardened Steel, Threaded Rod, Rebar |
|
Overall Length |
1.96" (5 cm) |
- |
|
Commodity Description |
- |
Hand Tool Bits, Parts, Accessories |
Description |
REPLACEMENT HOLE CUTTER PILOT BIT |
12" X 1/2" 24T BI-METAL HACKSAW BLADE |
extra long description |
KLEIN 31874 Replacement Hole Cutter |
BI-METAL MATERIAL; 12 INCH BLADE LENGTH; 1/2 INCH BLADE WIDTH; MEDIUM METAL, BLACK PIPE, UNISTRUT, COPPER PIPE, HARDENED STEEL, THREADED ROD, REBAR CUT MATERIAL; 24 TEETH PER INCH; T2[TM] BRAND |
Features |
This replacement hole cutter pilot bit cuts quick, precise holes in a variety of materials. Smooth start bit provides greater control. The replacement bit works with Klein carbide hole cutter products. |
A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades. |
Long Description |
This replacement hole cutter pilot bit cuts quick, precise holes in a variety of materials. Smooth start bit provides greater control. The replacement bit works with Klein carbide hole cutter products. |
Hacksaw Blade, Bi-Metal Material, 12 in Blade Length, 1/2 in Blade Width, 4.3 lb |
Product Type |
Replacement Hole Cutter Pilot Bit |
Hand Hacksaw Blade |
Short Description |
- |
Hacksaw Blade, Bi-Metal |
Special Features |
Split Point Pilot Drill Bit (118°) and Integrated Flange |
High Heat Resistance, Shock Resistance, Shatter Resistant, Virtually Unbreakable |
|
Blade Length |
- |
12 in |
Blade Width |
- |
1/2 in |
for use with |
- |
Ferrous Metal;Non Ferrous Metal |
media |
Yes |
- |
Shank Size |
0 .234" (0.6 cm) |
- |
Teeth per Inch |
- |
24 in |
Tip Size |
5/32" (4 mm) |
- |
tip type |
Split Point Pilot Drill Bit |
- |
|
Brand |
Klein Tools |
LENOX |
Manufacturers Part Number |
31874 |
20145V224HE |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
Hole Cutter Pilot Bit |
- |
|
Package Type |
- |
Vinyl Pouch |
Weight |
0.80 oz (22.7 g) |
4.3 lb |
|
Application |
Cuts Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16" (0.5 cm) Thick |