Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Milwaukee |
Catalog Number |
31874 |
48430620 |
Manufacturer Number |
31874 |
48-43-0620 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
23241638 - Carbide tipped hole cutter
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00092644318740 |
00045242139859 |
Weight per package |
0.05 (lbs/each) |
0.43 (lbs/each) |
Description |
31874 Replacement Hole Cutter Pilot Bit
This Replacement Hole Cutter Pilot Bit Cuts Quick, Precise Holes In A Variety Of Materials. Smooth Start Bit Provides Greater Control. The Replacement Bit Works With Klein Carbide Hole Cutter Products.
|
48430620 12" 24 Tpi Hack Saw Blade
Greenlee 10038|Greenlee 3331224|Greenlee 333-1224|Ideal 35263|Ideal 35-263|Ideal 35272|Ideal 35-272|Klein 1224BIP|Klein 1224BI-P|Lenox 20155|Lenox S224HE|Milwaukee 48430620|Milwaukee 48-43-0620|Morris 13014|Morse HHB122024T10|Morse HHB1224T10|Morse HHCB12242|Morse HHCB1224-2|Starrett KBS1224-10|Starrett KBS1224-2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.73 (Each) |
$19.65 (Each) |
Carton/Reel |
$10.73 (1 Each) |
$19.65 (1 Each) |
Standard Packaging/Reel |
$64.38 (6 Each) |
$19.65 (1 Each) |
|
Material |
High Speed Steel |
- |
|
Length |
- |
12 |
Overall Length |
1.96" (5 cm) |
- |
Thickness |
- |
025 |
Width |
- |
0.5 |
|
Description |
REPLACEMENT HOLE CUTTER PILOT BIT |
12" 24 TPI HACK SAW BLADE |
extra long description |
KLEIN 31874 Replacement Hole Cutter |
- |
Features |
This replacement hole cutter pilot bit cuts quick, precise holes in a variety of materials. Smooth start bit provides greater control. The replacement bit works with Klein carbide hole cutter products. |
- |
Long Description |
This replacement hole cutter pilot bit cuts quick, precise holes in a variety of materials. Smooth start bit provides greater control. The replacement bit works with Klein carbide hole cutter products. |
Greenlee 10038|Greenlee 3331224|Greenlee 333-1224|IDEAL 35263|IDEAL 35-263|IDEAL 35272|IDEAL 35-272|Klein 1224BIP|Klein 1224BI-P|Lenox 20155|Lenox S224HE|Milwaukee 48430620|Milwaukee 48-43-0620|Morris 13014|Morse HHB122024T10|Morse HHB1224T10|Morse HHCB12242|Morse HHCB1224-2|Starrett KBS1224-10|Starrett KBS1224-2 |
Product Type |
Replacement Hole Cutter Pilot Bit |
12" 24 Tpi Hack Saw Blade |
Special Features |
Split Point Pilot Drill Bit (118°) and Integrated Flange |
Bi-Metal For Greater Durability; For Cutting Common Materials 1/8 IN - 3/8 IN Thick; Fits Most 12 IN Hack Saw Frames; Package Quantity: 10 |
|
media |
Yes |
- |
Shank Size |
0 .234" (0.6 cm) |
- |
Teeth per Inch |
- |
24 |
Tip Size |
5/32" (4 mm) |
- |
tip type |
Split Point Pilot Drill Bit |
- |
|
Brand |
Klein Tools |
milwaukee |
Manufacturers Part Number |
31874 |
48-43-0620 |
sub brand |
- |
MILWAUKEE |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
Hole Cutter Pilot Bit |
Hack Saw |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
0.80 oz (22.7 g) |
- |
|
Application |
Cuts Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16" (0.5 cm) Thick |
For Cutting Angle Iron, Pipe, Brass And Small Section Steel |