Nacogdoches |
474 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Fluke |
Catalog Number |
323 |
323 |
Manufacturer Number |
323 |
FLUKE323 |
Category |
Rigid Conduit Fittings -
Plastic
|
Power & Test Equipment -
Test Equipment - Multimeters
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
39121312 - Electrical bushing
|
41113637 - Voltage or current meters
|
UPC/EAN/GTIN |
00781747003232 |
00095969623742 |
Weight per package |
0.015 (lbs/each) |
0.77 (lbs/each) |
Description |
323 1" Plastic Bushing
Plastic Bushing, 1 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1-9/16 In Width, 1/2 In Height, 1-9/16 In Diameter, +150 °C Operating Temperature, 0.015 LB/Ea
|
323 400A Ac True RMS Clamp Meter
Clamp Meter Multimeter, 400 A, 600 V, 400 to 4000 Resistance, 1.5% ± 5 (V Ac);1.0% ± 5 (V DC), LCD Display, 75 MM Length, 34 MM Width, 207 MM Height, Cat Iii;Cat Iv Safety Category Level, 265 G
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.41 (Each) |
$233.83 (Each) |
Carton/Reel |
$20.30 (50 Each) |
$233.83 (1 Each) |
Standard Packaging/Reel |
$203.05 (500 Each) |
$233.83 (1 Each) |
|
Material |
Plastic |
- |
Voltage Rating |
- |
600 |
|
Color |
Gray |
- |
Finish |
NO FINISH |
- |
|
Diameter |
1-9/16 in |
- |
Height |
1/2 in |
207 mm |
Length |
- |
75 mm |
Size |
1 |
- |
Width |
1-9/16 in |
34 mm |
|
Description |
1" PLASTIC BUSHING |
400A AC TRUE RMS CLAMP METER |
extra long description |
BPT 323 1" PLASTIC BUSHING, 105C |
FLK FLUKE-323 400A AC TRUE RMS CLP |
Features |
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C. |
The Fluke 323, 324 and 325 Clamp Meters are designed to perform in the toughest environments and provide noise-free, reliable results users can trust to confidently diagnose problems. True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting Tools for commercial and residential electricians. |
Long Description |
Plastic Bushing, 1 in Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1-9/16 in Width, 1/2 in Height, 1-9/16 in Diameter, +150 °C Operating Temperature, 0.015 lb/EA |
Clamp Meter Multimeter, 400 A, 600 V, 400 to 4000 Resistance, 1.5% ± 5 (V AC);1.0% ± 5 (V DC), LCD Display, 75 mm Length, 34 mm Width, 207 mm Height, CAT III;CAT IV Safety Category Level, 265 g |
Product Type |
Plastic Bushing |
Clamp Meter |
Short Description |
Plastic Bushing, 1 in, Gray |
Clamp Meter, LCD, 600 V |
Special Features |
Rounded Surface of Bushing |
Hold Button;Two-Year Warranty |
|
Color/Finish |
Gray |
- |
Connection Orientation |
Straight |
- |
Connection Type |
Rigid |
- |
Current Measurement |
- |
400 A |
Display Type |
- |
LCD |
for use with |
Locknut;Box or Connector |
- |
Function Measured |
- |
AC/DC Voltage;AC Current;Resistance;True RMS |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Operating Temperature |
+150 °C |
- |
media |
Yes |
- |
Multimeter Type |
- |
Clamp Meter |
package quantity |
50 PK;1 CT |
- |
Resistance |
- |
400 to 4000 |
Resistance Measurement Accura |
- |
1 % ± 5 |
Safety Category Level |
- |
CAT III;CAT IV |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E9391;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant |
- |
Voltage Accuracy |
- |
1.5% ± 5 (V AC);1.0% ± 5 (V DC) |
Voltage Measurement |
- |
600 V |
|
|
Brand |
Bridgeport |
FLUKE |
Manufacturers Part Number |
323 |
FLUKE-323 |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
BUSHING |
- |
|
|
|
Application |
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C. |
- |
Enclosure |
- |
Hard plastic |
standard |
UL |
- |
Temperature Rating |
105?°C |