| Nacogdoches |
0 |
0 |
| All Stores |
|
|
|
| Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
| Catalog Number |
3232TREXWRW |
3232TRWRW |
| Manufacturer Number |
3232TREXWRW |
3232-TRWRW |
| Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
| Classification |
Residential Receptacles
|
Residential Receptacles
|
| UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
| UPC/EAN/GTIN |
00785007503678 |
00785007241839 |
| Weight per package |
0 |
0.1352 (lbs/each) |
| Description |
3232TREXWRW Cca Resi Receptacle 15A TR WR W
Save Time and Reduce The Risk Of Improper Wiring With The 15A Tamper-Resistant External Pressure Plated Duplex Receptacle. The External Pressure Plate Expedites Installation, Requiring No Need to Loop The Wire. It Also Provides Additional Space to Easily Fit Larger Wire Gauge Sizes, Up to #10 Wires. Also Including Tamper and Weather* Resistance, This Model Was Designed For Use In Outdoor Spaces.
|
3232TRWRW TR WR Duplex Recp 15A 125V WH
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 1.0 In Width, 3.31 In Height, Thermoplastic, White, Weather Resistant;Impact Resistant, Corrosion Resistant, 0.1400 LB
|
|
| Minimum Order QTY |
1 Unit |
1 Unit |
| Unit/Foot |
$2.57 (Each) |
$3.94 (Each) |
| Carton/Reel |
$25.65 (10 Each) |
$39.44 (10 Each) |
| Standard Packaging/Reel |
$513.04 (200 Each) |
$39.44 (10 Each) |
|
| Amperage Rating |
- |
15 |
| Connection |
- |
Grounding |
| Current Rating |
- |
15 A |
| Material |
- |
Thermoplastic |
| Number Of Wires |
3 |
3 |
| Poles |
- |
2 |
| Voltage Rating |
- |
125 |
| Wire Size |
14 - 10 |
14 - 12 |
|
| Color |
- |
White |
| Finish |
- |
Matte |
|
| Height |
- |
3.31 in |
| Length |
- |
1.320 in |
| Size |
- |
4.2 in |
| Width |
- |
1.0 in |
|
| Description |
CCA RESI RECEPTACLE 15A TR WR W |
TR WR DUPLEX RECP 15A 125V WH |
| Extra Long Description |
PAS 3232TREXWRW CCA RESI RECEPTACLE |
PAS 3232TRWRW DISC SUB 3232TREXWRW |
| Features |
Weatherproof |
Weatherproof |
| Long Description |
Save time and reduce the risk of improper wiring with the 15A Tamper-Resistant External Pressure Plated Duplex Receptacle. The external pressure plate expedites installation, requiring no need to loop the wire. It also provides additional space to easily fit larger wire gauge sizes, up to #10 wires. Also including tamper and weather* resistance, this model was designed for use in outdoor spaces. |
15A/125A Weather-Resistant Duplex Receptacle, |
| Product Type |
Cca Resi Receptacle 15A TR WR W |
Straight Blade Duplex Receptacle |
| Short Description |
- |
15 A, 125 V, Straight Blade Duplex Receptacle, White, Tamper Resistant |
| Special Features |
- |
Weather resistant, side wire, low profile face |
|
| Compatible Wire Size |
- |
#14 to #12 AWG |
| Connection Type |
- |
Grounding |
| Indoor/Outdoor |
Outdoor |
Outdoor |
| Mounting Type |
- |
Wall Mount |
| Outlet Type |
Tamper-Resistant, Weather-Resistant |
Tamper-Resistant, Weather-Resistant |
| Package Quantity |
- |
10 CT;200 PK |
| Receptacle Type |
- |
Straight Blade Duplex |
| Resistance Properties |
- |
Weather Resistant;Impact Resistant;Corrosion Resistant |
| Standards Met |
- |
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED |
| Voltage |
125.0 V |
125.0 V |
| Wall Plate Included |
NO |
NO |
|
| Brand |
LEGRAND-PASS & SEYMOUR |
Pass & Seymour/Legrand |
| Manufacturers Part Number |
3232TREXWRW |
3232-TRWRW |
|
| Category Description |
Residential receptacles |
Residential receptacles |
| Type |
- |
Outlet |
|
|
|
|
|
| Application |
- |
Residential/Commercial |
| Mounting |
- |
WALL |
| Nema Rating |
- |
5-15R |
| Standard |
CULUS, UL 498 |
CULUS, UL 498 |
|
| |
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|