Item Comparison: ADR2532, 3250L2L4

Item

ADR2532 - 250-6 Three Barrel Lug - Blackburn Mechanical

ADR2532
250-6 Three Barrel Lug

$39.9719 Each

$239.83 (6 Each)

QTY:
Each
Add
3250L2L4 - 250 Al/Cu 3 Conductor Mechanical Lug - Nsi

3250L2L4
250 Al/Cu 3 Conductor Mechanical Lug

$47.6243 Each

$142.87 (3 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 344 226
Vendor Blackburn Mechanical Nsi
Catalog Number ADR2532 3250L2L4
Manufacturer Number ADR25-32 3-250L2/L4
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121524 - Photocontrols
UPC/EAN/GTIN 00783786610136 00662381001504
Weight per package 0.553 (lbs/each) 0.49 (lbs/each)
Description ADR2532 250-6 Three Barrel Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, 4-3/16 In Overall Length, Screw Terminal, 0.55 LB/Ea
3250L2L4 250 Al/Cu 3 Conductor Mechanical Lug
Panelboard Lug, #6 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, +90 °C Operating Temperature, 3.880 In Overall Length, Screw Terminal, 600 V, 0.49 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.97 (Each) $47.62 (Each)
Carton/Reel $239.83 (6 Each) $47.62 (1 Each)
Standard Packaging/Reel $239.83 (6 Each) $142.87 (3 Each)
Material Aluminum -
Number of Conductors 3 -
Terminal Type Screw Screw
Conductor Material Aluminum;Copper Aluminum;Copper
Finish Tin Plated -
Overall Length 4-3/16 in 3.880 in
Description 250-6 THREE BARREL LUG 250 AL/CU 3 CONDUCTOR MECHANICAL LUG
extra long description ABB ADR25-32 AL 3CNDTR 2HOLE MOUNT NSI 3-250L2/L4 120V 2000W SPST FLUS
Features - 3 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Long Description Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 350 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, 4-3/16 in Overall Length, Screw Terminal, 0.55 lb/EA Panelboard Lug, #6 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, +90 °C Operating Temperature, 3.880 in Overall Length, Screw Terminal, 600 V, 0.49 lb/EA
Product Type Mechanical Connector Lug Panelboard Lug
Short Description 250-6 Three Barrel Mechanical Connector Lug, Non-Insulated, 4-3/16 in L Panelboard Lug, Non-Insulated, 3.880 in L, 600 V
Special Features Easy Installation;No Special Tools Required Electro-Tin Plated for Low Contact Resistance
For Stud Size 1/2 in (Bolt) 9/16 in
for use with Copper and Aluminum Conductor Copper and Aluminum Conductor
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 350 kcmil #6 AWG
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating - 600 V
Minimum Conductor Size #6 AWG (Stranded) #6 AWG
Number of Mounting Holes 2 -
package quantity 6 CT;60 PK 3 CT
Standards Met UL Listed E9809;CSA Certified UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Warranty - 1 YEAR
Made in USA yes -
Brand Thomas & Betts Nsi Industries
Manufacturers Part Number ADR25-32 3-250L2/L4
sub brand Blackburn NSI
Category Description Comp & Mech Lugs and Butt Splices SPLIT BOLTS
Type Dual-Rated Mechanical Connector Panelboard Lug
Weight 0.55 lb/EA 0.49 lb/EA
Application - Wire Termination
environmental conditions - 90 C
standard UL E9809 cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat