Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
32BB0X |
3890 |
Manufacturer Number |
32B-BOX |
3890 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664198403 |
00785007807202 |
Weight per package |
0.25 (lbs/each) |
0.3744 (lbs/each) |
Description |
32BB0X Recp 50A 125/250V 3P3W STR Flush MNT BR
Single Receptacle, 50 A, 125/250 V Ac, 3 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Glass Reinforced Nylon (Body);Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant
|
3890 STR Blade Recp 50A 125/250V 3P 3W
Straight Blade Receptacle, 50 A, 125/250 V Ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 In Length, 1.9 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.28 (Each) |
$5.75 (Each) |
Carton/Reel |
$12.28 (1 Each) |
$5.75 (1 Each) |
Standard Packaging/Reel |
$307.00 (25 Each) |
$143.69 (25 Each) |
|
amperage rating |
- |
50 |
connection |
- |
Non Ground |
Current Rating |
50 A |
50 A |
Material |
Glass Reinforced Nylon (Body);Heavy Gauge Galvanized Steel (Mounting Strap) |
Thermoplastic |
Number of Wires |
- |
3 |
Poles |
- |
3 |
Voltage Rating |
125/250 V ac |
125/250 V ac |
Wire Size |
- |
4 |
|
|
Height |
- |
3.75 in |
Length |
- |
2.5 in |
Size |
- |
3.8 in |
Width |
- |
1.9 in |
|
Description |
RECP 50A 125/250V 3P3W STR FLUSH MNT BR |
STR BLADE RECP 50A 125/250V 3P 3W |
extra long description |
EWD 32B-BOX Recp 50A 125/250V 3P3W |
P&S 3890 STR BLADE RECP 50A 125/250 |
Features |
Commercial & Industrial Power Receptacles 50A, 125/250V NEMA 10-50 3-Pole/3-Wire feature heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Straight Blade Receptacle 50amp 125/250volt 3pole 3wire |
Long Description |
Single Receptacle, 50 A, 125/250 V ac, 3 Poles, 3 Wires, #4 AWG Compatible Wire Size, Flush Mount, Glass Reinforced Nylon (Body);Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant |
Straight Blade Receptacle, 50 A, 125/250 V ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 in Length, 1.9 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.3700 lb |
Product Type |
single Receptacle |
STR Blade Recp 50A 125/250V 3P 3W |
Short Description |
50 A, 125/250 VAC, Single Receptacle, Brown |
50 A, 125/250 VAC, Straight Blade Receptacle, Black, 3 Poles, 3 Wires, Flush |
Special Features |
Packaging Type Box |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
|
Compatible Wire Size |
#4 AWG |
- |
Connection Type |
- |
Non Ground |
dimensions |
8.5000 IN X 6.0000 IN X 2.2500 IN |
- |
Mounting Type |
Flush Mount |
Wall Mount |
package quantity |
1 ct |
1 CT;25 PK |
Receptacle Type |
Single |
Straight Blade |
Resistance Properties |
Corrosion Resistant |
Arc Resistant |
Standards Met |
UL 498/943;NOM 426;ROHS/NAFTA Compliant;File no. E60120 |
UL 498;RoHS Compliant |
|
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
32B-BOX |
3890 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Commercial receptacles |
Residential receptacles |
Type |
Power device receptacle |
Straight Blade Receptacle |
|
|
|
Application |
Commercial |
Industrial |
Mounting |
- |
WALL |
nema rating |
10-50R |
10-50 |
standard |
UL Listed,NOM,NAFTA,RoHS Compliant |
UL 498 |