Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-On-Q |
Catalog Number |
35214W |
WMTE14W |
Manufacturer Number |
3521-4W |
WMTE14W |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664546716 |
00785007061086 |
Weight per package |
0.12 (lbs/each) |
0.1764 (lbs/each) |
Description |
35214W Jack Wall Phone Box Mount 4 Cond WH
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, 2 Poles, White, 3.00 In Length, 4.68 In Height, 0.15 LB
|
WMTE14W Tele Outlet 4-Wire Wall Mount
Four Conductor Modular Wall Mount Telephone Jack For Hanging Phones. White.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.03 (Each) |
$6.77 (Each) |
Carton/Reel |
$3.03 (1 Each) |
$6.77 (1 Each) |
Standard Packaging/Reel |
$60.60 (20 Each) |
$338.27 (50 Each) |
|
gang |
- |
1 |
insulation |
- |
Bare |
Material |
- |
Thermoplastic |
Number of Gangs |
- |
1 |
|
|
Height |
4.68 in |
- |
Length |
3.00 in |
- |
Size |
- |
4.7 in |
Thickness |
- |
.35 |
|
Description |
JACK WALL PHONE BOX MOUNT 4 COND WH |
TELE OUTLET 4-WIRE WALL MOUNT |
extra long description |
EWD 3521-4W Jack Wall Phone Box Mou |
OnQ WMTE14W TELE OUTLET 4-WIRE WALL |
Features |
Flush Mount Wallplates with Coaxial Adapter are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satellite TVs, DVDs, |
- |
Long Description |
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, 2 Poles, White, 3.00 in Length, 4.68 in Height, 0.15 lb |
Four conductor modular wall mount telephone jack for hanging phones. White. |
Product Type |
Jack Wall Phone Box Mount 4 Cond WH |
Tele Outlet 4-Wire Wall Mount |
Short Description |
Telephone Jack, White, Thermoplastic |
- |
Special Features |
With Standard Size Wallplate, Category 3, 4 Conductor |
Molded of rugged, indestructible self extinguishing nylon |
|
adapter type |
Single Coaxial |
- |
Category Level |
3 |
- |
dimensions |
3.0000 IN X 4.7000 IN X 0.6000 IN |
- |
Number of Adapters |
1 |
- |
package quantity |
20 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
COOPER WIRING DEVICES |
Pass and Seymour |
Manufacturers Part Number |
3521-4W |
WMTE14W |
sub brand |
- |
On-Q |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
Wallplate with connector |
Wall Plate |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential/Commercial |
Mounting |
- |
Other;Wall |
standard |
cULus Listed,UL Listed,RoHS Compliant,FCC Compliant |
UL 514 |