Item Comparison: TPTE1I, 35334V

Item

TPTE1I - Tele 4 Conductor 1G TP Plate Iv - Legrand-On-Q

TPTE1I
Tele 4 Conductor 1G TP Plate Iv

$3.4316 Each

$343.16 (100 Each)

QTY:
Each
Add
35334V - Phone Jack SGL Flush MNT 4COND Mid Ul Iv - Eaton

35334V
Phone Jack SGL Flush MNT 4COND Mid Ul Iv

$3.22 Each

$48.30 (15 Each)

QTY:
Each
Add
Nacogdoches 9 5
All Stores 528 129
Vendor Legrand-On-Q Eaton
Catalog Number TPTE1I 35334V
Manufacturer Number TPTE1I 3533-4V
Category Gen Purpose Wiring Devices - Wall Plates & Covers Distribution Devices - Outlets, Jacks, & Plates
Classification Residential Plates Datacom Wiring Devices and Accessories
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007247671 00032664750496
Weight per package 0.1216 (lbs/each) 0
Description TPTE1I Tele 4 Conductor 1G TP Plate Iv
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Ivory, 0.10755 LB
35334V Phone Jack SGL Flush MNT 4COND Mid Ul Iv
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, Ivory, 2.75 In Width, 4.50 In Height, 0.12 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.43 (Each) $3.22 (Each)
Carton/Reel $3.43 (1 Each) $3.22 (1 Each)
Standard Packaging/Reel $343.16 (100 Each) $48.30 (15 Each)
gang 1 -
insulation None -
Material Thermoplastic -
Number of Gangs 1 -
Color Ivory Ivory
Height - 4.50 in
Size 4.7 in -
Thickness .35 in -
Width - 2.75 in
Description TELE 4 CONDUCTOR 1G TP PLATE IV PHONE JACK SGL FLUSH MNT 4COND MID UL IV
extra long description OnQ TPTE1I TELE 4 CONDUCTOR 1G TP P EWD 3533-4V Phone Jack Sgl Flush Mn
Features Single gang opening modular four conductor telephone jack with wall plate. Ivory. Surface Mount Wallplates with Telephone Jack 4-Conductor are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satelli
Long Description Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, Flush Mount, Ivory, 0.10755 lb Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, Ivory, 2.75 in Width, 4.50 in Height, 0.12 lb
Product Type Wall Plate Phone Jack SGL Flush MNT 4COND Mid Ul Iv
Short Description 1 Gang, Std Phone, Flush Mount, Wallplate, Ivory Telephone Jack, Ivory, Thermoplastic
Special Features 2-Line Telephone Jack Wall Plate (4 Conductor Configuration) With Mid Size Wallplate, Category 3, 4 Conductor
adapter type - Single Coaxial
Category Level - 3
dimensions 2.9375 (W) x 4.6875 (H) in 2.7000 IN X 4.5000 IN X 4.5000 IN
Mounting Type Flush Mount -
Number of Adapters - 1
package quantity 1 ct 15 PK
Standards Met UL 514;UL 1863;CSA Certified RoHS Compliant
Made in USA yes yes
Brand Pass and Seymour Eaton
Manufacturers Part Number TPTE1-I 3533-4V
sub brand On-Q -
Category Description Residential plates Datacom Wiring Devices and Accessories
Type Wall Plate Wallplate with connector
Weight 0.10755 lb 0.12 lb
Application Telephone Line Applications Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 514 UL Listed,FCC Compliant,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat