Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-On-Q |
Catalog Number |
35354V |
TPTELTVI |
Manufacturer Number |
3535-4V |
TPTELTVI |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Datacom Wiring Devices and Accessories
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664546471 |
00785007247626 |
Weight per package |
0.08 (lbs/each) |
0.1411 (lbs/each) |
Description |
35354V Comb 4 Cond Phone Jack/Coax Conn STD Iv
Telephone Jack and Coaxial Adapter Wallplate, Ivory, Thermoplastic, Surface, Standard, 4-Conductor Jack and Coax Adapter, Type F, RJ11, RJ14, Combination
|
TPTELTVI 1 Tele/1 F Type Coax In 1G TP PLT I
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Thermoplastic;Steel (Strap) Material, Ivory, Zinc Plated (Strap), 0.13156 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.23 (Each) |
$6.80 (Each) |
Carton/Reel |
$3.23 (1 Each) |
$6.80 (1 Each) |
Standard Packaging/Reel |
$64.60 (20 Each) |
$680.40 (100 Each) |
|
gang |
- |
1 |
insulation |
- |
Bare |
Material |
- |
Thermoplastic;Steel (Strap) |
Number of Gangs |
- |
1 |
|
Color |
- |
Ivory |
Finish |
- |
Zinc Plated (Strap) |
|
Size |
- |
4.7 in |
Thickness |
- |
.35 in |
|
Description |
COMB 4 COND PHONE JACK/COAX CONN STD IV |
1 TELE/1 F TYPE COAX IN 1G TP PLT I |
extra long description |
EWD 3535-4V Comb 4 Cond Phone Jack/ |
OnQ TPTELTVI 1 TELE/1 F TYPE COAX I |
Features |
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate. |
Combination f type coaxial connector and four conductor RJ11 telephone jack. Ivory. |
Long Description |
Telephone Jack and Coaxial Adapter Wallplate, Ivory, Thermoplastic, Surface, Standard, 4-conductor jack and coax adapter, Type F, RJ11, RJ14, Combination |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, Flush Mount, Thermoplastic;Steel (Strap) Material, Ivory, Zinc Plated (Strap), 0.13156 lb |
Product Type |
Comb 4 Cond Phone Jack/Coax Conn STD Iv |
Wall Plate |
Short Description |
- |
1 Gang, F-Type Coax, Flush Mount, Wallplate, Ivory |
Special Features |
Flush Mounted |
1 Ghz Coaxial Connector & 2-Line Phone Jack Wall Plate |
|
dimensions |
2.7000 IN X 4.5000 IN X 4.5000 IN |
2.9375 (W) x 4.6875 (H) in |
Mounting Type |
- |
Flush Mount |
package quantity |
- |
10 CT;100 PK |
Standards Met |
- |
UL 514;UL 1863;CSA Certified |
|
|
Brand |
COOPER WIRING DEVICES |
Pass and Seymour |
Manufacturers Part Number |
3535-4V |
TPTELTV-I |
sub brand |
- |
On-Q |
|
Category Description |
Datacom Wiring Devices and Accessories |
Residential plates |
Type |
Wallplate with connector |
Wall Plate |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Telephone Line Applications |
Mounting |
- |
WALL |
standard |
UL Listed,RoHS Compliant,FCC Compliant |
UL 514 |