Nacogdoches |
11 |
31 |
All Stores |
|
|
|
Vendor |
Temflex |
Scotch |
Catalog Number |
165BL4A |
35BL |
Manufacturer Number |
7100169429 |
7000006095 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
32000000 - Electronic Components and Supplies
|
31201500 - Tape
|
UPC/EAN/GTIN |
00076308925697 |
00054007108368 |
Weight per package |
0.0185 (lbs/each) |
0.0251 (lbs/each) |
Description |
165BL4A Temflex Vinyl Electrical Tape, BL, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Blue, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
|
35BL Vinyl Color Coding Elec Tape 35, 3/4" X 66', BL
Electrical Tape, Vinyl Material, Blue, 17 LB/In Tensile Strength, 225 % Elongation At Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 5 Yr Shelf Life, 0.25 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.15 (Each) |
$8.46 (Each) |
Carton/Reel |
$21.50 (10 Each) |
$84.60 (10 Each) |
Standard Packaging/Reel |
$21.50 (10 Each) |
$84.60 (10 Each) |
|
Material |
- |
Vinyl |
Voltage Rating |
600 |
- |
|
Background Color |
- |
Blue |
Backing Material |
Polyvinyl Chloride PVC |
PVC |
|
Length |
- |
66 ft;20.1 m |
Thickness |
6 |
7 mil;0.177 mm |
Width |
- |
3/4 in;19 mm |
|
Description |
TEMFLEX VINYL ELECTRICAL TAPE, BL, 3/4" X 60' |
VINYL COLOR CODING ELEC TAPE 35, 3/4" X 66', BL |
extra long description |
3M 7100169429 3M™ Temflex™ Vinyl E |
3M 7000006095 Scotch® Multi-Colored |
Features |
3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w |
Scotch(R) Vinyl Electrical Tape 35 is a 7-mil (0.178 mm) thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical propertiesmake this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch Tape 35operates over a wide range of temperatures – between 32–220°F (0–105°C). This tape is available in nine fade-resistant colors. |
Long Description |
3M™ Temflex™ Vinyl Electrical Tape 165, Blue, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case |
Electrical Tape, Vinyl Material, Blue, 17 lb/in Tensile Strength, 225 % Elongation at Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 5 yr Shelf Life, 0.25 lb |
Product Type |
3M™ Temflex™ Vinyl Electrical Tape 165 |
Electrical Tape |
Short Description |
- |
Color Coding Electrical Tape, Vinyl, 3/4" X 66', Yellow |
Special Features |
- |
Super Stretchy and Conformable;Excellent Insulating Properties. Resists UV Rays;Abrasion;Corrosion;Alkalies and Acid. |
|
Adhesive Material |
- |
Rubber Resin |
Adhesive Type |
Rubber |
- |
Dielectric Strength |
1000 |
- |
Elongation at Break |
2 |
225 % |
Maximum Operating Temperature |
- |
+220 °F;+105 °C |
Minimum Operating Temperature |
- |
+32 °F;0 °C |
package quantity |
- |
100 RL/CA;1 Cello;10 CT |
Shelf Life |
- |
5 yr |
Standards Met |
- |
UL 510;CSA C22.2;UL510;A-A-55809;RoHS |
Tensile Strength |
- |
17 lb/in |
|
|
Brand |
3M |
Minnesota Mining (3M) |
Manufacturers Part Number |
165BL4A |
35-3/4X66FT-BL |
sub brand |
- |
Scotch(R) |
|
Category Description |
TAPE |
TAPE |
Type |
- |
VINYL |
|
Manufacturer Status |
Inactive |
Inactive |
|
|
Application |
Insulation |
Premium Grade;Phase Identification and Marking. |
standard |
- |
UL Listed, CSA Certified, VDE 0340-TEIL1 |