Nacogdoches |
31 |
0 |
All Stores |
|
|
|
Vendor |
Scotch |
Temflex |
Catalog Number |
35YE |
1700CYLW |
Manufacturer Number |
7000006096 |
1700C-YELLOW-3/4X66FT |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
31201524 - Color coding tape
|
UPC/EAN/GTIN |
00054007108443 |
00054007506546 |
Weight per package |
0.0249 (lbs/each) |
0.215 (lbs/each) |
Description |
35YE Vinyl Color Coding Elec Tape 35, 3/4" X 66', Yl
Scotch® Vinyl Color Coding Electrical Tape 35 Is A 7 Mil Thick, Premium Grade, Color Coded Electrical Tape. This Flame Retardant Tape Is Suitable For Use In Phase Identification, Color Coding Of Motor Leads and Piping Systems and For Marking Safety Areas. This Tape Is 600V Rated and Withstands A Temperature Range Of 32 to 221 °F (0 to 105 °C).
|
1700CYLW Tem Vinyl Electrical Tape 1700C, 3/4" X 66', Yellow
Electrical Tape, Vinyl Material, Yellow, 17 LB/In Tensile Strength, +32 °F Operating Temperature, +176 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 0.21 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.46 (Each) |
$2.66 (Each) |
Carton/Reel |
$84.60 (10 Each) |
$26.60 (10 Each) |
Standard Packaging/Reel |
$84.60 (10 Each) |
$266.00 (100 Each) |
|
|
Background Color |
- |
Yellow |
Backing Material |
- |
PVC |
|
Length |
- |
66 ft |
Thickness |
- |
7 mil |
Width |
- |
3/4 in |
|
Description |
VINYL COLOR CODING ELEC TAPE 35, 3/4" X 66', YL |
TEM VINYL ELECTRICAL TAPE 1700C,3/4" X 66',YELLOW |
extra long description |
3M 7000006096 Scotch® Multi-Colored |
- |
Features |
Scotch® Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure sensitive, rubber resin adhesive and an elastic PVC backing. This tape is flame retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA |
3M(TM) Temflex(TM) Electrical Tape 1700 is a good quality, economical general purpose vinyl insulating tape. It has excellent resistance to abrasion, moisture,alkalies, acid, copper corrosion and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. Temflex Tape1700 provides excellent mechanical protection with minimum bulk. It is a UL Listed and CSA Certified "Insulating Tape.". |
Long Description |
Scotch® Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 32 to 221 °F (0 to 105 °C). |
Electrical Tape, Vinyl Material, Yellow, 17 lb/in Tensile Strength, +32 °F Operating Temperature, +176 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 0.21 lb |
Product Type |
Scotch® Multi-Colored Vinyl Electrical Tape 35 |
Electrical Tape |
Short Description |
- |
Electrical Tape, 1700, Vinyl, Yellow |
Special Features |
Color Coding |
It has Excellent Resistance to Abrasion, Moisture, Alkalies, Acid, Copper Corrosion and Varying Weather Conditions |
|
Adhesive Material |
- |
Rubber Resin |
Maximum Operating Temperature |
- |
+176 °F;+80 °C |
Minimum Operating Temperature |
- |
+32 °F;0 °C |
package quantity |
- |
10 RL/CA;100 RL/CA |
Standards Met |
- |
UL Listed;ASTM Approved;CSA Certified;RoHS 2011/65/EU Compliant |
Tensile Strength |
- |
17 lb/in |
|
|
Brand |
Scotch |
Minnesota Mining (3M) |
Manufacturers Part Number |
35-3/4X66FT-YL |
1700C-3/4X66FT-YL |
sub brand |
Scotch |
Temflex(TM) |
|
Category Description |
TAPE |
TAPE |
Type |
VINYL |
- |
|
Manufacturer Status |
Inactive |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Premium |
General Purpose;Indoor;Outdoor;Cable Harnessing;Wire Harnessing |
standard |
UL Listed, CSA Certified, VDE 0340-TEIL1 |