Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milbank |
Nvent Hoffman |
Catalog Number |
363614CT3RSP1 |
A363614CTCJ |
Manufacturer Number |
N/A |
A363614CTCJ |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
-
|
39121319 - Current transformer enclosure
|
UPC/EAN/GTIN |
784572931879 |
00783510145170 |
Weight per package |
145 (lbs/each) |
165 (lbs/each) |
Description |
363614CT3RSP1 36X36X14 N3R SC Trans CBT
|
A363614CTCJ 36X36X14 N3R SC Trans CBT
Cabinet, Steel, Screw Cover, Flush Mount, Gray, Galvanized Paint, 36 In Overall Width, 36 In Overall Length, 14 In Overall Height, 5 Knockouts, 165.0 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4,257.53 (Each) |
$680.21 (Each) |
Carton/Reel |
$4,257.53 (1 Each) |
$680.21 (1 Each) |
Standard Packaging/Reel |
$4,257.53 (1 Each) |
$680.21 (1 Each) |
|
Cover Type |
- |
Screw Cover |
Material |
- |
Steel |
|
Color |
- |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
- |
Galvanized |
|
Depth |
- |
14 |
Overall Length |
- |
36 in |
Size |
- |
36.00x36.00x14.00 in |
Width |
- |
36 |
|
Description |
36X36X14 N3R SC TRANS CBT |
36X36X14 N3R SC TRANS CBT |
extra long description |
- |
NVENT HOF A363614CTCJ Screw Cover C |
Features |
- |
CT Cabinet, Screw-Cover with Steel Foot-Mount Panel, Type 3R offers the flexibility of mounting instrument current transformer vertically or horizontally, and are available in a variety of sizes, models to fit a wide range of outdoor applications. |
Long Description |
- |
Cabinet, Steel, Screw Cover, Flush Mount, Gray, Galvanized Paint, 36 in Overall Width, 36 in Overall Length, 14 in Overall Height, 5 Knockouts, 165.0 lb |
Product Type |
- |
Screw Cover CT Cabinet |
Short Description |
- |
Cabinet, Gray, 36.00 x 36.00 x 14.00 in, NEMA 3R |
Special Features |
- |
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin |
|
Enclosure Type |
- |
Nema 3R |
Finish/Coating |
- |
Galvanized Paint |
ip rating |
- |
IP32 |
Knockouts |
- |
Yes |
Mounting Type |
- |
Flush Mount |
Number of Knockouts |
- |
5 |
Overall Height |
- |
14 in |
Overall Width |
- |
36 in |
Standards Met |
- |
UL Listed;CSA Certified;RoHS Compliant |
|
|
Brand |
MILBANK |
Hoffman Enclosures, Inc. |
Manufacturers Part Number |
- |
A363614CTCJ |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
- |
Utility / Canadian Cabinets and Splitters |
|
|
Application |
- |
Commercial |
nema rating |
- |
3R Weather-resistant, except dust |