Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
3816HNSS |
HNS38 |
Manufacturer Number |
3816HNSS |
HNS38 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161727 - Hexagonal nuts
|
31161727 - Hexagonal nuts
|
UPC/EAN/GTIN |
00705591700147 |
00781002697909 |
Weight per package |
0.016 (lbs/each) |
0.017 (lbs/each) |
Description |
3816HNSS 3/8-16 Hex Nut 304 SS Steel
Hex Bolt, Stainless Steel, 3/8 In Length, 3/8 In - 16 Thread Size, 3/8 In Diameter, 18-8 Material Grade, 1.6 LB
|
HNS38 3/8''-16 SS Hex Nut
Finished Hex Nut, Stainless Steel Construction, 3/8-16 In. Thread Size
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.26 (Each) |
$0.50 (Each) |
Carton/Reel |
$25.51 (100 Each) |
$24.98 (50 Each) |
Standard Packaging/Reel |
$612.24 (2400 Each) |
$24.98 (50 Each) |
|
Material |
Stainless Steel |
- |
|
|
Diameter |
3/8 in |
- |
Length |
3/8 in |
- |
Size |
3/8 |
3/8 |
|
Description |
3/8-16 HEX NUT 304 SS STEEL |
3/8''-16 SS HEX NUT |
extra long description |
PECO 3816HNSS 3/8-16 HX NUT 18-8 ST |
DOTTIE HNS38 3/8-16 Hex Nuts Finish |
Long Description |
Hex Bolt, Stainless Steel, 3/8 in Length, 3/8 in - 16 Thread Size, 3/8 in Diameter, 18-8 Material Grade, 1.6 lb |
Finished Hex Nut, Stainless Steel construction, 3/8-16 in. thread size |
Product Type |
Hex Bolt |
3/8-16 Hex Nuts Finished Stainless Steel |
Short Description |
Hex Bolt, Stainless Steel, 3/8 in, 3/8 in - 16, 3/8 in |
- |
Special Features |
- |
Features: Corrosion and Chemical Resistant |
|
Drive Type |
Hex |
- |
Head Style |
Hex |
- |
Material Grade |
18-8 |
- |
package quantity |
100 JR |
- |
Thread Size |
3/8 in - 16 |
3/8-16 |
Thread Type |
- |
UNC |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
3816HNSS |
HNS38 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Nut |
Finished Hex Nut |
|
|
|
Application |
- |
General Purpose |