Nacogdoches |
219 |
500 |
All Stores |
|
|
|
Vendor |
Arlington |
Bridgeport |
Catalog Number |
3838AST |
3838ASP |
Manufacturer Number |
3838AST |
3838ASP |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121311 - Electrical fittings
|
39121438 - Automatic wire or cable connector
|
UPC/EAN/GTIN |
00018997362308 |
00781747086907 |
Weight per package |
0.12 (lbs/each) |
0.189 (lbs/each) |
Description |
3838AST 3/8" Ins Snap Duplex Barrel MC D/C Conn
Duplex Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.772 In Length, 1.605 In Diameter, Insulated, 1/2 In Knockout Size, 0.108 LB/Ea
|
3838ASP 14/2 10/3 Ins Double Barrel Snap-In Connector
Connector, 3/8 In Trade Size, Straight, Snap-In Connection, 1-13/16 In Length, 1-5/8 In Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.09 (Each) |
$3.05 (Each) |
Carton/Reel |
$102.17 (25 Each) |
$60.99 (20 Each) |
Standard Packaging/Reel |
$102.17 (25 Each) |
$609.90 (200 Each) |
|
Material |
Die-Cast Zinc |
Zinc Die Cast |
Shape |
- |
Straight |
|
Color |
Silver |
- |
Finish |
Silver |
Ball burnish |
|
Diameter |
1.605 in |
- |
Length |
1.772 in |
1-13/16 in |
Size |
L(2.154) x W(1.605) x H(0.950) |
3/8" |
Width |
- |
1-5/8 in |
|
Construction |
Die-Cast |
- |
Description |
3/8" INS SNAP DUPLEX BARREL MC D/C CONN |
14/2 10/3 INS DOUBLE BARREL SNAP-IN CONNECTOR |
extra long description |
ARL 3838AST SNAP2IT DPLX CONNECTOR |
BPT 3838ASP 3/8" INS DBL BARREL DUP |
Features |
Zinc die-cast. For AC •MCI-A •HCF steel and aluminum cable •Flexible metal conduit steel and aluminum (regular and reduced wall) •MCI cable •Continuous corrugated aluminum •AC90. SNAP-TITE(R) and SNAP2IT(R) products have been tested and listed by UL in accordance with UL’s ground fault requirements |
Time Saver: Fast and EZ to Use. EZ to Reuse! |
Long Description |
Duplex Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Silver, 1.772 in Length, 1.605 in Diameter, Insulated, 1/2 in Knockout Size, 0.108 lb/EA |
Connector, 3/8 in Trade Size, Straight, Snap-In Connection, 1-13/16 in Length, 1-5/8 in Width |
Product Type |
Duplex Connector |
Connector |
Short Description |
Duplex Connector, Insulated, Die Cast Zinc, 3/8 in |
Connector, 3/8 in, Ball Burnished/Mirror Smooth, Straight |
Special Features |
Fast and Easy Installation |
Hcf/Hcfmci-A |
|
Color/Finish |
- |
Ball Burnished;Mirror Smooth |
Connection Type |
- |
Snap-In |
for use with |
(2) 0.405 to 0.612 in Cable |
Terminate Service Conduit to Cabinet |
Insulated/Non-Insulated |
Insulated |
Insulated |
Knockout Size |
1/2 in |
- |
media |
- |
Yes |
package quantity |
25 PK;100 PK |
200 PK |
Standards Met |
cULus 372D;CSA Certified LR49636;UL Listed |
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed |
|
|
Brand |
Arlington Industries |
Bridgeport |
Manufacturers Part Number |
3838AST |
3838ASP |
sub brand |
Snap2it(R) |
- |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
Snap-on |
Double Snap |
|
|
|
Application |
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS |
Recommended Cable Types 14/2 to 10/2 .38-.59 Steel or Aluminum AC/MC/MCI-A and 3/8 Steel or Aluminum FMC. Simply Snap Cables into Connector and Snap Assembly into Electrical Box. no Tools Required Integral Internal Spring Steel Locking Tabs Fasten Cable |
standard |
CULUS and CSA |
cULus |
Temperature Rating |
- |
105?°C |