Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
3860 |
38BB0X |
Manufacturer Number |
3860 |
38B-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007793208 |
00032664199103 |
Weight per package |
0.3704 (lbs/each) |
0.26 (lbs/each) |
Description |
3860 Straight Blade Recep 30A 125/250V 3P 3W
Straight Blade Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 In Length, 1.9 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
|
38BB0X Recp SGL Flush 30A 125/250V 3P3W STR BR
Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.81 In Length, 2.50 In Width, 3.28 In Height, High Strength Glass Reinforced Nylon Material, Brown, Corrosion Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.75 (Each) |
$11.04 (Each) |
Carton/Reel |
$5.75 (1 Each) |
$11.04 (1 Each) |
Standard Packaging/Reel |
$143.69 (25 Each) |
$276.00 (25 Each) |
|
amperage rating |
30 |
- |
connection |
Non Ground |
- |
Current Rating |
30 A |
30 A |
Material |
Thermoplastic |
High Strength Glass Reinforced Nylon |
Number of Wires |
3 |
3 |
Poles |
3 |
- |
Voltage Rating |
125/250 V ac |
125/250 V ac |
Wire Size |
4 |
- |
|
|
Height |
3.75 in |
3.28 in |
Length |
2.5 in |
1.81 in |
Size |
3.8 in |
- |
Width |
1.9 in |
2.50 in |
|
Description |
STRAIGHT BLADE RECEP 30A 125/250V 3P 3W |
RECP SGL FLUSH 30A 125/250V 3P3W STR BR |
extra long description |
P&S 3860 STRAIGHT BLADE RECEP 30A 1 |
EWD 38B-BOX Recp Sgl Flush 30A 125/ |
Features |
Straight Blade Receptacle 30amp 125/250v |
Commercial Power Receptacles 30A, 125/250V NEMA 10-30 3-Pole/3-Wire feature heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Long Description |
Straight Blade Receptacle, 30 A, 125/250 V ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 in Length, 1.9 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.3700 lb |
Single Receptacle, 30 A, 125/250 V ac, 3 Poles, 3 Wires, #4 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.81 in Length, 2.50 in Width, 3.28 in Height, High Strength Glass Reinforced Nylon Material, Brown, Corrosion Resistant |
Product Type |
Straight Blade Recep 30A 125/250V 3P 3W |
Recp SGL Flush 30A 125/250V 3P3W STR BR |
Short Description |
30 A, 125/250 VAC, Straight Blade Receptacle, Black, 2 Poles, 3 Wires |
30 A, 125/250 VAC, Single Receptacle, Brown |
Special Features |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
Non-Grounding;Heavy Gauge Galvanized Steel Mounting Strap for Corrosion Resistance |
|
Compatible Wire Size |
- |
#4 AWG |
Connection Type |
Non Ground |
Screw |
dimensions |
- |
2.2260 IN X 2.2560 IN X 3.6740 IN |
Mounting Type |
Wall Mount |
Flush Mount |
package quantity |
1 ct |
1 CT;25 PK |
Receptacle Type |
Straight Blade |
Single |
Resistance Properties |
Arc Resistant |
Corrosion Resistant |
Standards Met |
UL 498 |
UL Listed;Listed to UL498 & UL943, File no. E60120;NOM 426;NAFTA Compliant;RoHS Compliant |
|
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
3860 |
38B-BOX |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Straight Blade Receptacle |
Power device receptacle |
|
|
|
Application |
Industrial |
Commercial |
Mounting |
WALL |
- |
nema rating |
10-30 |
10-30R |
standard |
UL 498 |
UL Listed,NAFTA,RoHS Compliant |