Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Tungsram |
Tungsram |
Catalog Number |
38PAR20HFL25 |
38PAR38H1500FL25 |
Manufacturer Number |
38PAR20HFL25 |
38PAR38H1500FL25 |
Category |
Halogen Lamps -
Halogen Parabolic Reflector Pa
|
Halogen Lamps -
Halogen Parabolic Reflector Pa
|
Classification |
Halogen
|
Halogen
|
UNSPSC |
39101612 - Incandescent lamps
|
39101612 - Incandescent lamps
|
UPC/EAN/GTIN |
00043168691635 |
00043168691369 |
Weight per package |
0.25 (lbs/each) |
0.87 (lbs/each) |
Description |
38PAR20HFL25 *Delisted* E26 38W 2850K PAR20 Halogen Flood Lamp
Halogen PAR20 Lamp, 25 ° Beam Angle, 100, 2850 K, 490 LM Brightness (Lumens), 38 W, 120 V, Soda Lime Glass Material, 1500 H Average Life, E26 Medium Skirt Base, CC-8 Filament, Non Dimmable, 2.5 In Diameter, 3.13 In Length, 0.26 LB
|
38PAR38H1500FL25 *Delisted* E26 38W PAR30 Halogen Narrow Flood Lamp
38par38h1500fl25
|
|
Minimum Order QTY |
1 Unit |
12 Units |
Unit/Foot |
$9.58 (Each) |
$0.00 (Each) |
Carton/Reel |
$9.58 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$57.48 (6 Each) |
$0.00 (12 Each) |
|
Material |
Soda Lime Glass |
- |
Shape |
PAR20 |
- |
Voltage Rating |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
CONDUIT BUSHING, THREADED FEMALE TYPE; ZINC PLATED IRON MATERIAL; 25/32 INCH; RIGID CONDUIT/IMC USED ON; UL APPROVAL; 3-5/8 INCH DIAMETER; 25 STANDARD PACKAGE; 3 INCH TRADE SIZE; NON-INSULATED THROAT TYPE; BU MODEL |
CONDUIT BUSHING, THREADED FEMALE TYPE; ZINC PLATED IRON MATERIAL; 25/32 INCH; RIGID CONDUIT/IMC USED ON; UL APPROVAL; 3-5/8 INCH DIAMETER; 25 STANDARD PACKAGE; 3 INCH TRADE SIZE; NON-INSULATED THROAT TYPE; BU MODEL |
|
Base Type |
E26 Medium Skirt |
- |
Color Rendering Index |
100 |
- |
color rendering index (cri) |
100 W |
100 W |
color temperature |
2850 K |
2850.0 KV |
|
Diameter |
31531 |
4.75 in |
Length |
Gloss Biscuit |
78211667301 |
|
Description |
*DELISTED* E26 38W 2850K PAR20 HALOGEN FLOOD LAMP |
*DELISTED* E26 38W PAR30 HALOGEN NARROW FLOOD LAMP |
extra long description |
GEL 38PAR20H/FL25 69163 PARS AND HA |
GEL 38PAR38H1500FL25 69136 PARS AND |
Long Description |
Halogen PAR20 Lamp, 25 ° Beam Angle, 100, 2850 K, 490 lm Brightness (Lumens), 38 W, 120 V, Soda Lime Glass Material, 1500 h Average Life, E26 Medium Skirt Base, CC-8 Filament, Non Dimmable, 2.5 in Diameter, 3.13 in Length, 0.26 lb |
38PAR38H1500FL25 |
Product Type |
69163 Pars and Halogen |
69136 Pars and Halogen |
Short Description |
Halogen PAR20 Lamp, 25° Beam, 2850K, 490 lm, 38W, 120V, CC-8 |
- |
|
average life |
1500 h |
1500.0 HR |
Base |
Medium Skirt (E26/50x39) |
Medium Skirt (E26/50x39) |
beam angle |
25 ° |
- |
Brightness (Lumens) |
490 lm |
- |
Filament Type |
CC-8 |
- |
lumens |
490 lm |
ALUMINUM ALLOY |
package quantity |
6 CA |
- |
|
Brand |
TUNGSRAM |
TUNGSRAM |
Manufacturers Part Number |
38PAR20H/FL25 |
38PAR38H1500FL25 |
sub brand |
GE halogen |
GE energy-efficient halogen |
|
Category Description |
HALOGEN |
HALOGEN |
|
minimum qty |
- |
12 |
Status |
Inactive |
Inactive |
|
|
Application |
Indoor Floodlight |
Indoor and outdoor Floodlight |
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
Call nearest store for Item Price
|