Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
MB3812 |
38X12HBG2ZJ |
Manufacturer Number |
MB3812 |
38X12HBG2ZJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161620 - Hexagonal bolts
|
31161620 - Hexagonal bolts
|
UPC/EAN/GTIN |
00781002588009 |
00705591963160 |
Weight per package |
0.029 (lbs/each) |
0.0287 (lbs/each) |
Description |
MB3812 3/8''-16 X 1/2'' HH Tap Bolt
Hex Head Tap Bolt, Low Carbon Steel Material, Zinc Plated Finish, 2 Grade, 1/2 In. Length, 3/8 In. Diameter, Full Thread, 9/16 In. Head Size
|
38X12HBG2ZJ 3/8-16 X 1/2 Hex Bolt Grade 2 Zinc
Peco Fasteners 3/8 X 1/2 Hex Bolt GR 2 100 Per Jar
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.26 (Each) |
$0.31 (Each) |
Carton/Reel |
$26.01 (100 Each) |
$30.89 (100 Each) |
Standard Packaging/Reel |
$26.01 (100 Each) |
$370.68 (1200 Each) |
|
Material |
Low Carbon Steel |
Steel |
|
|
Diameter |
3/8 |
3/8 |
Length |
1/2 |
1/2 |
Size |
3/8 x 1/2 |
- |
|
Description |
3/8''-16 X 1/2'' HH TAP BOLT |
3/8-16 X 1/2 HEX BOLT GRADE 2 ZINC |
extra long description |
DOTTIE MB3812 3/8 X 1/2 Hex Head Ta |
PECO 38X12HBG2ZJ 3/8-16X1/2 HEX BOL |
Long Description |
Hex Head Tap Bolt, Low Carbon Steel material, Zinc Plated Finish, 2 grade, 1/2 in. length, 3/8 in. diameter, Full thread, 9/16 in. head size |
PECO FASTENERS 3/8 X 1/2 HEX BOLT GR 2 100 PER JAR |
Product Type |
3/8 X 1/2 Hex Head Tap Bolts Zinc Plated |
3/8-16X1/2 Hex Bolt Grade 2 Zinc 96316 |
Special Features |
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt |
- |
|
Grade |
2 |
2 |
Head Size |
9/16 |
- |
Head Type |
Hex |
Hex |
|
Brand |
LH DOTTIE |
Peco Fasteners |
Manufacturers Part Number |
MB3812 |
38X12HBG2ZJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Hex Head Tap Bolt |
Hex Bolt |