Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
38X3HLBZJ |
LAG383 |
Manufacturer Number |
38X3HLBZJ |
LAG383 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161608 - Lag bolts
|
31161520 - Hexagonal head screw
|
UPC/EAN/GTIN |
00705591963764 |
00781002586067 |
Weight per package |
0.0802 (lbs/each) |
0.0805 (lbs/each) |
Description |
38X3HLBZJ 3/8 X 3 Hex Lag Bolt Zinc
Hex Lag Bolt, 3 In Length, Zinc Plated, 3/8 In Diameter, 4.01 LB
|
LAG383 3/8'' X 3'' HH Lag Screw
Lag Screw, Steel, Hex Head, 3 In Length, Zinc Plated, 3/8 In Diameter, 9/16 In Drive Size, 0.09 LB
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.56 (Each) |
$0.90 (Each) |
Carton/Reel |
$28.10 (50 Each) |
$90.16 (100 Each) |
Standard Packaging/Reel |
$168.60 (300 Each) |
$90.16 (100 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
3/8 in |
3/8 in |
Length |
3 in |
3 in |
Size |
- |
3/8 x 3 |
|
Description |
3/8 X 3 HEX LAG BOLT ZINC |
3/8'' X 3'' HH LAG SCREW |
extra long description |
PECO 38X3HLBZJ 3/8X3 HEX LAG BOLT Z |
DOTTIE LAG383 3/8 X 3 Hex Head Lag |
Features |
- |
Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small |
Long Description |
Hex Lag Bolt, 3 in Length, Zinc Plated, 3/8 in Diameter, 4.01 lb |
Lag Screw, Steel, Hex Head, 3 in Length, Zinc Plated, 3/8 in Diameter, 9/16 in Drive Size, 0.09 lb |
Product Type |
Hex Lag Bolt |
Lag Screw |
Short Description |
Hex Lag Bolt, Zinc Plated, 3 in, 3/8 in |
Lag Screw, Steel, Zinc Plated, 3 in, 3/8 in |
Special Features |
- |
Features: Lag Screws are used in Woodworking when Standard Wood Screws are too Short or too Small |
|
Drive Size |
- |
9/16 in |
Drive Type |
Hex |
Hex |
Head Size |
- |
9/16 |
Head Style |
Hex |
Hex |
Head Type |
- |
Hex |
package quantity |
50 JR |
100 CT |
Thread Size |
- |
3/8 |
|
Brand |
Peco Fasteners, Inc. |
L.H. Dottie CO. |
Manufacturers Part Number |
38X3HLBZJ |
LAG383 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Bolt |
Hex Head Lag Screw |
|
|
|
Application |
- |
Brick, Concrete, Mortar, Wood |