Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
3M |
Scotch |
Catalog Number |
3939 |
2000 |
Manufacturer Number |
7000028933 |
7000031684 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
31201500 - Tape
|
UPC/EAN/GTIN |
00051131069756 |
00054007434030 |
Weight per package |
0.0635 (lbs/each) |
0.0842 (lbs/each) |
Description |
3939 Heavy Duty Duct Tape, Silver, 48MM X 54.8M
Duct Tape, 6.3 N/CM Adhesion Strength, 47.3 N/CM;432 Oz/In Tensile Strength, 17 % Elongation At Break, +200 °F Operating Temperature, 60 Yd Length, 48 MM Width, 9 Mil Thickness, 12 Month Shelf Life, 1.52 LB/Ea
|
2000 Scotch Electricians Duct Tape, 2" X 50yd
Conduit Mounting, Vinyl Material, Gray, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.01 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.00 (Each) |
$10.18 (Each) |
Carton/Reel |
$480.00 (24 Each) |
$122.16 (12 Each) |
Standard Packaging/Reel |
$480.00 (24 Each) |
$122.16 (12 Each) |
|
Material |
Rubber (Adhesive);Polyethylene Over Cloth Scrim (Backing) |
Vinyl |
|
Background Color |
- |
Gray |
Backing Material |
Polyethylene Over Cloth |
- |
|
Length |
60 yd |
- |
Thickness |
9 mil |
- |
Width |
48 mm |
- |
|
Description |
HEAVY DUTY DUCT TAPE 3939,SILVER,48MM X 54.8M |
ELECTRICIANS DUCT TAPE 2000,2" X 50YD,12/CASE |
extra long description |
3M 7000028933 3M™ Heavy Duty Duct T |
3M 7000031684 Scotch® Electricians |
Features |
Constructed of polyethylene film laminated to cloth with a rubber adhesive, this durable tape resists curling and tears off the roll cleanly for easy application in MRO/construction. Our 3M(TM) Heavy Duty Duct Tape 3939 has a unique construction that allows for permanent and temporary applications. It is removable with little or no adhesive residue up to three months after application. |
Scotch® 2000 Electrician’s Duct Tape is a 6 mil water resistant duct tape with a polyvinyl chloride (PVC) backing and a rubber adhesive. Scotch 2000 is designed to be an electrician’s utility tape for holding and bundling applications. |
Long Description |
Duct Tape, 6.3 N/cm Adhesion Strength, 47.3 N/cm;432 oz/in Tensile Strength, 17 % Elongation at Break, +200 °F Operating Temperature, 60 yd Length, 48 mm Width, 9 mil Thickness, 12 month Shelf Life, 1.52 lb/EA |
Conduit Mounting, Vinyl Material, Gray, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.01 lb |
Product Type |
Duct Tape |
Conduit Mounting |
Short Description |
Duct Tape, Polyethylene Over Cloth, 60 yd L |
Conduit Mounting, Vinyl, Gray |
Special Features |
High Tack;Conformabilty;Strength;Easy Tear |
- |
|
adhesion strength |
6.3 N/cm;58 oz/in |
- |
Adhesive Material |
Rubber |
- |
Elongation at Break |
17 % |
- |
Maximum Operating Temperature |
+200 °F;+93 °C |
+140 °F |
Minimum Operating Temperature |
- |
-40 °F |
package quantity |
1 CT;24 Pk |
- |
Shelf Life |
12 month |
- |
Standards Met |
ASTM D3652;ASTM D3330;ASTM D3759;ASTM E84;UL Listed 723;NFPA 255, and UBC 8-1 |
Ul;CSA |
Tensile Strength |
47.3 N/cm;432 oz/in |
- |
|
|
Brand |
Minnesota Mining (3M) |
Minnesota Mining (3M) |
Manufacturers Part Number |
3939 |
2000-DUCT-TAPE-DISPLAY |
sub brand |
3M(R) |
Scotch(R) |
|
Category Description |
TAPE |
TAPE |
Type |
HEAVY DUTY |
Display |
|
Weight |
1.52 lb/EA |
1.01 lb |
|
Application |
Patching;Bundling;Reinforcing;Tabbing;Taping/Splicing Insulation;Capping Pipe;Securing Conduit End;Marking;Labeling;Temporary Repair;Heating;Ventilating and Air Conditioning |
Decorative Lighting;Flood Light;Patio Lamp |
standard |
UL 723 and ASTM E84 |