Nacogdoches |
139 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
39CHB0X |
S384C |
Manufacturer Number |
39CH-BOX |
S384C |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Receptacles
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664191800 |
00785007138306 |
Weight per package |
0.093 (lbs/each) |
0.1362 (lbs/each) |
Description |
39CHB0X Recept Plate
Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, Screw Mount, Chrome Material
|
S384C Smooth Chrome 1G Power Outlet
Wall Plate, 1 Gang, 7.8 In;2.156 In (Hole Dia.), 0.040 In Thickness, Silver, 0.1400 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.38 (Each) |
$4.07 (Each) |
Carton/Reel |
$3.38 (1 Each) |
$4.07 (1 Each) |
Standard Packaging/Reel |
$845.00 (250 Each) |
$813.22 (200 Each) |
|
gang |
- |
1 |
insulation |
- |
Bare |
Material |
Chrome |
Chrome;Smooth Metal |
Number of Gangs |
- |
1 |
|
Color |
- |
Silver |
Finish |
- |
Smooth Chrome |
|
Size |
- |
7.8 in |
Thickness |
- |
0.040 in |
|
Description |
- |
SMOOTH CHROME 1G POWER OUTLET |
extra long description |
EWD 39CH-BOX RECEPT PLATE |
P&S S384C SMOOTH CHROME 1G POWER OU |
Features |
Standard Size Wallplates - Chrome Power Outlet Shipped with removable protective film and mounting screws. |
One Gang Power Outlet Receptacle Opening, 2.156" hole for 2.125" diameter device - 2 mtg. holes, Smooth Metal. |
Long Description |
Wall Plate, 1 Gang, 2.75 (W) x 4.5 (H) in, Screw Mount, Chrome Material |
Wall Plate, 1 Gang, 7.8 in;2.156 in (Hole Dia.), 0.040 in Thickness, Silver, 0.1400 lb |
Product Type |
Wall Plate |
Smooth Chrome 1G Power Outlet |
Short Description |
1 Gang, Screw Mount, Wallplate |
1 Gang, Single, Recpt, Wall Plate, Stainless Stee1, 7.8" |
Special Features |
(1) 2.15 in Hole Standard Designated Size;Approval Ul;With Matching Mounting Screw;Packaging Type Box |
Opening 2.156 Hole for 2.125 Diameter |
|
dimensions |
2.75 (W) x 4.5 (H) in |
7.8 in;2.156 in (Hole Dia.) |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
1 ct |
1 ct |
Standards Met |
NAFTA Compliant |
UL 514;CSA Certified |
|
|
Brand |
Eaton |
Pass and Seymour |
Manufacturers Part Number |
39CH-BOX |
S384-C |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential receptacles |
Type |
Power outlet and locking wallplate |
Wall Plate |
|
|
Application |
Commercial;Industrial;Residential |
Residential;Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,NAFTA,RoHS Compliant |
UL 514 |