Item Comparison: 4001WB, D43W

Item

4001WB - 4" White STP Baffle White Ring - Halo

4001WB
4" White STP Baffle White Ring

$11.09 Each

$277.25 (25 Each)

QTY:
Each
Add
D43W - 4" White Step Baffle Trim - SPC

D43W
4" White Step Baffle Trim

$0.00 Each

$0.00 (12 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 879 0
Vendor Halo SPC
Catalog Number 4001WB D43W
Manufacturer Number 4001WB N/A
Category Enhanced Commodity Codes - Lighting Unassigned
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111531 - Commercial downlighting trim -
UPC/EAN/GTIN 00080083745869 64871524004
Weight per package 0.14 (lbs/each) 0
Description 4001WB 4" White STP Baffle White Ring
Step Plastic Baffle Trim, White, Recessed Mount, 5 In Diameter, 5.5 In Length, 5.5 In Width, 1-1/8 In Height, 0.14 LB
D43W 4" White Step Baffle Trim
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.09 (Each) $0.00 (Each)
Carton/Reel $11.09 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $277.25 (25 Each) $0.00 (12 Each)
Material Plastic -
Color White -
Style (blank) -
Diameter 5 in;129 mm -
Height 1-1/8 in;28 mm -
Length 5.5 in -
Size 4.901 IN Length 2.901 IN Width 4.801 IN Height -
Width 5.5 in -
Construction N/A -
Description 4" WHITE STP BAFFLE WHITE RING 4" WHITE STEP BAFFLE TRIM
extra long description CLS 4001WB 4" WHITE PLASTIC STEP BA -
Features 4" White plastic step baffle with white trim ring. -
Long Description Step Plastic Baffle Trim, White, Recessed Mount, 5 in Diameter, 5.5 in Length, 5.5 in Width, 1-1/8 in Height, 0.14 lb -
Product Type 4" White Plastic Step Baffle, White Ring -
Short Description 4" Step Plastic Baffle, Plastic, White, 576 CT -
Special Features Friction Clip Retention -
Fixture Type Trim -
for use with Recessed Downlighting -
Mounting Type Recessed Mount -
package quantity 25 CT -
Brand Halo Housings/Trims/Other -
Manufacturers Part Number 4001WB -
sub brand Halo(TM) -
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 4" 4000 Trim -
Weight 0.14 lb -
Application lighting -
Mounting Recessed -
standard cULus Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat