Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
4001WB |
V4034WWH |
Manufacturer Number |
4001WB |
V4034WWH |
Category |
Enhanced Commodity Codes -
Lighting
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111531 - Commercial downlighting trim
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083745869 |
00661209210739 |
Weight per package |
0.14 (lbs/each) |
1 (lbs/each) |
Description |
4001WB 4" White STP Baffle White Ring
Step Plastic Baffle Trim, White, Recessed Mount, 5 In Diameter, 5.5 In Length, 5.5 In Width, 1-1/8 In Height, 0.14 LB
|
V4034WWH 4" Eco Trim
Eco Trim, White Baffle, 1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.09 (Each) |
$7.92 (Each) |
Carton/Reel |
$11.09 (1 Each) |
$7.92 (1 Each) |
Standard Packaging/Reel |
$277.25 (25 Each) |
$7.92 (1 Each) |
|
Material |
Plastic |
- |
Shape |
- |
Round |
|
Color |
White |
White Baffle |
Finish |
- |
White Baffle |
Style |
(blank) |
- |
|
Diameter |
5 in;129 mm |
- |
Height |
1-1/8 in;28 mm |
2.75 |
Length |
5.5 in |
5 |
Size |
4.901 IN Length 2.901 IN Width 4.801 IN Height |
- |
Width |
5.5 in |
5 |
|
Construction |
N/A |
- |
Description |
4" WHITE STP BAFFLE WHITE RING |
4" ECO TRIM |
extra long description |
CLS 4001WB 4" WHITE PLASTIC STEP BA |
LITH V4034 WWH 4IN Line Voltage Baf |
Features |
4" White plastic step baffle with white trim ring. |
Contractor Select |
Long Description |
Step Plastic Baffle Trim, White, Recessed Mount, 5 in Diameter, 5.5 in Length, 5.5 in Width, 1-1/8 in Height, 0.14 lb |
Eco Trim, White Baffle, 1 lb |
Product Type |
4" White Plastic Step Baffle, White Ring |
Eco Trim |
Short Description |
4" Step Plastic Baffle, Plastic, White, 576 CT |
Juno Downlight, White Baffle |
Special Features |
Friction Clip Retention |
- |
|
dimensions |
- |
5 x 5 x 2.75 |
Fixture Type |
Trim |
- |
for use with |
Recessed Downlighting |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
25 CT |
- |
|
Brand |
Halo Housings/Trims/Other |
JUNO |
Manufacturers Part Number |
4001WB |
V4034 WWH |
sub brand |
Halo(TM) |
Juno |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
4" 4000 Trim |
Trim |
|
|
|
Application |
lighting |
Damp Location;Wet Location Outdoor Rated Lamps |
environmental conditions |
- |
Indoor |
Mounting |
Recessed |
- |
standard |
cULus Listed |