Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Cooper Lighting |
Catalog Number |
4001WBELL |
ERT401WHT |
Manufacturer Number |
4001WB-ELL |
ERT401WHT |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111709 - Emergency light unit
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083765690 |
00662400212935 |
Weight per package |
0.14 (lbs/each) |
0.2 (lbs/each) |
Description |
4001WBELL 4" White STP Baffle White Ring
Step Plastic Baffle Trim, White, Recessed Mount, 5 In Diameter, 5.5 In Length, 5.5 In Width, 1-1/8 In Height, 0.14 LB
|
ERT401WHT 4" White Trim Ring W/White Baffle
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.09 (Each) |
$6.08 (Each) |
Carton/Reel |
$11.09 (1 Each) |
$6.08 (1 Each) |
Standard Packaging/Reel |
$66.54 (6 Each) |
$72.96 (12 Each) |
|
amperage rating |
N/A |
- |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
- |
Material |
Plastic |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
N/A |
- |
Wattage |
N/A |
- |
|
|
Diameter |
5 in;129 mm |
- |
Height |
1-1/8 in;28 mm |
- |
Length |
5.5 in |
- |
Size |
4.901 IN Length 2.901 IN Width 4.801 IN Height |
- |
Width |
5.5 in |
- |
|
Description |
4" WHITE STP BAFFLE WHITE RING |
4" WHITE TRIM RING W/WHITE BAFFLE |
extra long description |
CLS 4001WB-ELL 4"WHITE PLASTIC STEP |
- |
Features |
4" White plastic step baffle with white trim ring. |
- |
Long Description |
Step Plastic Baffle Trim, White, Recessed Mount, 5 in Diameter, 5.5 in Length, 5.5 in Width, 1-1/8 in Height, 0.14 lb |
- |
Product Type |
Baffle Trim |
4" White Coilex Baffle Al L Pro Ert401w |
Short Description |
4" Step Plastic Baffle, Plastic, White, 576 CT |
- |
Special Features |
Friction Clip Retention |
- |
|
Fixture Type |
Emergency Light |
- |
for use with |
Recessed Downlighting |
- |
lumens |
N/A |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
576 CT |
- |
|
Brand |
Eaton Lighting |
ALL-PRO |
Manufacturers Part Number |
4001WB |
ERT401WHT |
sub brand |
Halo(TM) |
- |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
4" 4000 Trim |
- |
|
|
|
Application |
lighting |
- |
Mounting |
Ceiling mount |
- |
standard |
cULus Listed |