Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Scotch |
Catalog Number |
DU01 |
406 |
Manufacturer Number |
DU01 |
7000133190 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
N/A
|
32000000 - Electronic Components and Supplies
|
UPC/EAN/GTIN |
00781002163503 |
00051128577790 |
Weight per package |
5.7 (lbs/each) |
5.7 (lbs/each) |
Description |
DU01 3'' X 1000' Red Detectable Tape
Detectable Tape, Polyethylene Material, Red, Black Legend Color, Polyethylene Backing Material, Caution Buried Electric Line Below Legend, English, 1000 FT Length, 3 In Width, 4.5 Mil Thickness, 6.07 LB/Ea
|
406 Caution Buried Electric Line Below (Red) 3"X1000FT
Barricade Tape, Red, Black Legend Color, Aluminum Foil Backing Material, Non-Adhesive, Silicone Adhesive Material, 35 LB/In;15000 Psi Tensile Strength, Caution Buried Electric Line Below Legend, English, +200 °F Operating Temperature, 1000 FT Length, 3 In Width, 0.005 In Thickness, 5 Yr Shelf Life, 5.7 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$238.10 (Each) |
$125.18 (Each) |
Carton/Reel |
$238.10 (1 Each) |
$1,001.44 (8 Each) |
Standard Packaging/Reel |
$238.10 (1 Each) |
$1,001.44 (8 Each) |
|
|
Background Color |
Red |
Red |
Backing Material |
Polyethylene |
Aluminum Foil |
Color |
Red |
- |
Legend Color |
Black |
Black |
|
Length |
1000 ft |
1000 ft;304.8 m |
Thickness |
4.5 mil |
5 mil;0.005 in;0.127 mm |
Width |
3 in |
3 in;7.6 cm |
|
Description |
3'' X 1000' RED DETECTABLE TAPE |
CAUTION BURIED ELECTRIC LINE BELOW (RED) 3"X1000FT |
extra long description |
DOTTIE DU01 3" X 1000' Detectable T |
3M 7000133190 Scotch® Detectable Bu |
Features |
Detectable Tape protects buried utility lines and is placed above buried pipes, cables and conduits. It is easily located with an industrial grade non-ferrous metal detector, for use before you dig;its highly visible colors make it easy to locate after the dig has begun. |
Ensure precision location of underground assets by using Scotch® 406 Buried Barricade Tape. Utilizing this aluminum foil-backed tape when burying wires or cables helps others avoid dangerous mistakes when digging and, by layering this tape above the line, it can easily be located with a non-ferrous metal detector. Do your part to keep fellow workers safe by having this tape handy for all your buried work. This tape has a layer of clear film laminate covering the message to protect it from harsh soil condit |
Long Description |
Detectable Tape, Polyethylene Material, Red, Black Legend Color, Polyethylene Backing Material, Caution Buried Electric Line Below Legend, English, 1000 ft Length, 3 in Width, 4.5 mil Thickness, 6.07 lb/EA |
Barricade Tape, Red, Black Legend Color, Aluminum Foil Backing Material, Non-Adhesive, Silicone Adhesive Material, 35 lb/in;15000 psi Tensile Strength, Caution Buried Electric Line Below Legend, English,+200 °F Operating Temperature, 1000 ft Length, 3 in Width, 0.005 in Thickness, 5 yr Shelf Life, 5.7 lb/EA |
Product Type |
Detectable Tape |
Barricade Tape |
Short Description |
Detectable Tape, Black, Polyethylene, 1000 ft L, 1 STD PK;4 MTR PK |
Barricade Tape, Black, Aluminum Foil, 1000 ft;304.8 m L, 8 CA |
Special Features |
Highly Visible Color;Industrial Grade |
Designed for Accurately Locating and Helping Prevent Damage to Valuable Underground Utility Installations |
|
Adhesive Material |
- |
Non-Adhesive, Silicone |
language |
English |
English |
Legend |
Caution Buried Electric Line Below |
Caution Buried Electric Line Below |
Maximum Operating Temperature |
- |
+200 °F;+392 °C |
package quantity |
1 PK;4 PK |
8 CA |
Roll Length |
1000 |
- |
Shelf Life |
- |
5 yr |
Standards Met |
- |
RoHS Compliant 2011/65/EU;ASTM D-882;UL Listed E-157227 |
Tensile Strength |
- |
35 lb/in;15000 psi |
Text/Graphic |
Text |
- |
|
|
Brand |
L.H. Dottie CO. |
Minnesota Mining (3M) |
Manufacturers Part Number |
DU01 |
406 |
sub brand |
L.H. Dottie CO |
Scotch(R) |
|
Category Description |
TAPE |
TAPE |
Type |
Detectable Tape |
Barricade Tape |
|
Manufacturer Status |
- |
Inactive |
|
Weight |
6.07 lb/EA |
5.7 lb/EA |
|
Application |
Buried Pipes;Cables and Conduits |
Commercial Construction;Communications;Industrial Construction;Irrigation;Maintenance and Repair Operations;Mining;Residential Construction;Solar;Utility;Wind Power |