Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
420DC2 |
420 |
Manufacturer Number |
420-DC2 |
420 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747154200 |
00781747004208 |
Weight per package |
2.1 (lbs/each) |
6.8 (lbs/each) |
Description |
420DC2 4" Flex Straight Diecast Squeeze Connector
Connector, Squeeze, Zinc Die Cast, Trade Size 4 Inch
|
420 4" Flex Straight Malleable Iron Squeeze Conn
Connector, Squeeze, Malleable Iron, Trade Size 4 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$243.60 (Each) |
$215.36 (Each) |
Carton/Reel |
$1,218.01 (5 Each) |
$1,076.80 (5 Each) |
Standard Packaging/Reel |
$1,218.01 (5 Each) |
$1,076.80 (5 Each) |
|
Material |
Zinc Die Cast |
Malleable Iron |
|
Finish |
Ball burnish |
Zinc Electroplated |
|
|
Description |
4" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR |
4" FLEX STRAIGHT MALLEABLE IRON SQUEEZE CONN |
extra long description |
BPT 420-DC2 4" SQUEEZE CONN. ZINC |
BPT 420 4" SQUEEZE CONN. |
Long Description |
Connector, Squeeze, Zinc Die Cast, Trade Size 4 Inch |
Connector, Squeeze, Malleable Iron, Trade Size 4 Inch |
Product Type |
4" Squeeze Conn. Zinc |
4" Squeeze Conn. |
Special Features |
- |
K.O. Size 4" |
|
angle |
180 Deg |
180 Deg |
Connector Type |
Squeeze |
Squeeze |
media |
Yes |
Yes |
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
420-DC2 |
- |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
Application |
Used to connect flexible metal conduit or armored cable to box or enclosure. |
Used to connect flexible metal conduit to box or enclosure. |
standard |
UL |
cULus,CSA |