Nacogdoches |
1,758 |
546 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
230DC2 |
450S |
Manufacturer Number |
230-DC2 |
450S |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152305 |
00784564104502 |
Weight per package |
0.065 (lbs/each) |
0.08 (lbs/each) |
Description |
230DC2 1/2" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 1/2 In Connection Size, Non-Insulated, 2.56 In Length, 0.94 In Diameter, 0.533 LB/Ea
|
450S 1/2" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 In Length, 0.82 In Diameter, 0.46 In Thread Length, 0.08 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.38 (Each) |
$0.49 (Each) |
Carton/Reel |
$19.24 (50 Each) |
$24.69 (50 Each) |
Standard Packaging/Reel |
$192.40 (500 Each) |
$24.69 (50 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
- |
|
|
Diameter |
0.94 in |
0.82 in |
Length |
2.56 in |
1.43 in |
Size |
1/2 |
- |
|
Description |
1/2" DIECAST EMT SET/SCREW CONNECTOR |
1/2" STL EMT SET/SCREW CONN |
extra long description |
BPT 230-DC2 1/2 SET SCREW CONN. ZIN |
MIDWEST 450S 1/2 EMT SS CONN |
Features |
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
EMT SS Diecast Connector, 1/2 in Trade Size, Die-Cast Zinc Material, 1/2 in Connection Size, Non-Insulated, 2.56 in Length, 0.94 in Diameter, 0.533 lb/EA |
EMT Set Screw Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 in Length, 0.82 in Diameter, 0.46 in Thread Length, 0.08 lb/EA |
Product Type |
EMT SS Diecast Connector |
1/2 Emt SS Conn |
Short Description |
EMT SS Diecast Connector, 1/2 in, Zinc Die Cast |
EMT Set Screw Connector, 1/2 in, Straight Connection, Zinc Plated, 50 PK |
Special Features |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
Concrete-Tight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
Connection Orientation |
- |
Straight |
connection size |
1/2 in |
- |
Connector Type |
SET SCREW |
- |
dimensions |
- |
1.5000 IN X 0.8800 IN X 0.8800 IN |
for use with |
Secure Emt to Box or Enclosure |
EMT Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
- |
package quantity |
10 CT;60 PK |
50 PK |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
UL E-22132;cUL |
Thread Length |
- |
0.46 in |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
230-DC2 |
450S |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Set screw type connector |
|
|
Weight |
0.533 lb/EA |
0.08 lb/EA |
|
Application |
Used to Secure EMT to Box or Enclosure |
Commercial |
standard |
UL, CSA |