Nacogdoches |
57 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
453 |
TC124A |
Manufacturer Number |
453 |
TC124A |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564104533 |
00785991024654 |
Weight per package |
0.34 (lbs/each) |
0.375 (lbs/each) |
Description |
453 1-1/4" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.34 In Length, 1.66 In Diameter, 0.66 In Thread Length, 0.34 LB/Ea
|
TC124A 1-1/4" Emt Set Screw Conn
Emt Set Screw Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.250 In Length, 0.38 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.80 (Each) |
$9.13 (Each) |
Carton/Reel |
$27.98 (10 Each) |
$228.30 (25 Each) |
Standard Packaging/Reel |
$27.98 (10 Each) |
$228.30 (25 Each) |
|
|
|
Diameter |
1.66 in |
- |
Length |
2.34 in |
2.250 in |
|
Description |
1-1/4" STL EMT SET/SCREW CONN |
1-1/4" EMT SET SCREW CONN |
extra long description |
MIDWEST 453 1 1/4 EMT SS CONN |
ABB TC124A 1-1/4 INCH CONN,SSCREW,E |
Features |
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 1-1/4 Inch Trade Size, Steel, Zinc Plated Finish, Yellow, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Set Screw Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.34 in Length, 1.66 in Diameter, 0.66 in Thread Length, 0.34 lb/EA |
EMT Set Screw Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.250 in Length, 0.38 lb/EA |
Product Type |
1 1/4 Emt SS Conn |
Emt Set Screw Connector |
Short Description |
EMT Set Screw Connector, 1-1/4 in, Straight Connection, Zinc Plated |
EMT Set Screw Connector, 1-1/4 in, Straight Connection, Zinc Plated, 25 CT |
Special Features |
Concrete-Tight |
Concrete-Tight;Raintight |
|
Color/Finish |
Zinc Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
dimensions |
2.3100 IN X 1.7500 IN X 1.7500 IN |
- |
for use with |
EMT Conduit |
EMT Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
package quantity |
10 PK |
25 CT |
Standards Met |
UL E-22132;cUL |
UL E16592 |
Thread Length |
0.66 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
453 |
TC124A |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type connector |
EMT Conduit Fittings |
|
Trade Size |
1-1/4 in |
1-1/4 in |
|
Weight |
0.34 lb/EA |
0.38 lb/EA |
|
Application |
Commercial |
Electrical |
standard |
- |
UL e16592 |