Nacogdoches |
0 |
42 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
220 |
458NP |
Manufacturer Number |
220 |
458NP-BOX |
Category |
Wiring Devices -
Miniature/Appliance WRG Dev
|
Dimmers & Speed Controls -
Cable Pull Switches & Accy.
|
Classification |
Miscellaneous Residential Devices
|
Miscellaneous Residential Devices
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007469820 |
00032664233708 |
Weight per package |
0.054 (lbs/each) |
0.04 (lbs/each) |
Description |
220 Canopy Switch
Pull Chain Switch, 1 Pole, 3 A;6 A, 125/250 V Ac, Black, 0.05 LB/Ea
|
458NP SW Canopy SP Pullchain 3/1A 125/250V NP
Eaton Commercial Switch, Switch, 1A, 3A, 125/250V, Pull Chain, Nickel, Canopy, Polycarbonate, Single-Pole
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.99 (Each) |
$8.69 (Each) |
Carton/Reel |
$79.90 (10 Each) |
$86.90 (10 Each) |
Standard Packaging/Reel |
$799.00 (100 Each) |
$869.00 (100 Each) |
|
actuator |
Pull Chain |
Pull Chain |
amperage rating |
6A / 3A |
1A, 3A |
Current Rating |
3 A;6 A |
- |
Material |
Consult the Factory |
Polycarbonate |
Voltage Rating |
125/250 V ac |
125/250 |
|
|
Size |
Consult the Factory |
- |
|
Description |
CANOPY SWITCH |
SW CANOPY SP PULLCHAIN 3/1A 125/250V NP |
extra long description |
P&S 220 CANOPY SWITCH |
EWD 458NP-BOX SW Canopy SP PullChai |
Features |
Heavy-duty single pole canopy pull siwtch. two black leads (18 awg) 6.5 long. ru listed. |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Long Description |
Pull Chain Switch, 1 Pole, 3 A;6 A, 125/250 V ac, Black, 0.05 lb/EA |
Eaton commercial switch, Switch, 1A, 3A, 125/250V, Pull chain, Nickel, Canopy, Polycarbonate, Single-pole |
Product Type |
Canopy Switch |
SW Canopy SP Pullchain 3/1A 125/250V NP |
Short Description |
Pull Chain Switch, 1 Pole, 3/6 A |
- |
Special Features |
Heavy-duty, single pole canopy pull switch. 2 black leads (18 AWG) 6.5" long, RU Listed. |
Canopy & toggle switches |
|
actuator type |
Pull Chain |
- |
dimensions |
- |
1.5050 IN X 1.5050 IN X 1.5050 IN |
package quantity |
100 PK;10 CT |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
220 |
458NP-BOX |
sub brand |
Pass & Seymour |
Eaton Wiring Devices |
|
Category Description |
Miscellaneous residential devices |
Miscellaneous residential devices |
Type |
Pull Chain Switch |
Accessory |
|
|
Application |
Residential |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
Consult the Factory |
- |
standard |
UL, CSA |
UL Listed,CSA certified,cULus Listed |