Nacogdoches |
95 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
462 |
812 |
Manufacturer Number |
462 |
812 |
Category |
Emt Couplings -
Steel Set Screw Emt Couplings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Steel Emt Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00784564104625 |
00781747008121 |
Weight per package |
0.15 (lbs/each) |
4.1999 (lbs/each) |
Description |
462 1" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1 In Trade Size, Zinc Plated, 2.313 In Length, 0.15 LB/Ea
|
812 3" Flex 90 Degree Malleable Iron Squeeze Conn
Connector, 90 Degrees, Malleable Iron, Size K.O. 3 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.43 (Each) |
$188.13 (Each) |
Carton/Reel |
$28.65 (20 Each) |
$940.63 (5 Each) |
Standard Packaging/Reel |
$28.65 (20 Each) |
$940.63 (5 Each) |
|
Material |
- |
Malleable Iron |
|
Finish |
Zinc Plated |
Zinc Electroplated |
|
Length |
2.313 in |
- |
Size |
- |
3 |
|
Description |
1" STL EMT SET/SCREW COUPLING |
3" FLEX 90 DEGREE MALLEABLE IRON SQUEEZE CONN |
extra long description |
MIDWEST 462 1 EMT SS CPL |
BPT 812 3" ANGLE CONN. |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Set Screw Coupling, 1 in Trade Size, Zinc Plated, 2.313 in Length, 0.15 lb/EA |
Connector, 90 Degrees, Malleable Iron, Size K.O. 3 Inch |
Product Type |
1 Emt SS CPL |
3" Angle Conn. |
Short Description |
EMT Set Screw Coupling, 1 in, Zinc Plated, 0.15 lb/EA |
- |
Special Features |
Concrete-Tight |
- |
|
angle |
- |
90 DEG |
Connector Type |
- |
FMC |
dimensions |
2.3100 IN X 1.1900 IN X 1.1900 IN |
- |
for use with |
EMT Conduit |
- |
media |
- |
Yes |
package quantity |
20 PK |
- |
Standards Met |
UL E-22132;cUL |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Bridgeport |
Manufacturers Part Number |
462 |
- |
|
Category Description |
STEEL EMT FITTINGS |
FLEX & MC FITTINGS |
Type |
Set screw type coupling |
CONNECTOR |
|
|
|
Application |
Commercial;Non-Hazardous Location |
90 Degrees fitting with cover used for connecting flexible metal conduit to box or enclosure. |
standard |
- |
UL |