Nacogdoches |
60 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
465 |
465 |
Manufacturer Number |
465 |
465 |
Category |
Emt Couplings -
Steel Set Screw Emt Couplings
|
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Classification |
Steel Emt Fittings
|
Miscellaneous Residential Devices
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00784564104656 |
00785007404654 |
Weight per package |
0.56 (lbs/each) |
0.166 (lbs/each) |
Description |
465 2" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 2 In Trade Size, Zinc Plated, 3.25 In Length, 0.56 LB/Ea
|
465 Fluor LH Fixed Type Screw Term 10PK
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For 800 and 1500 Ma T-12 Lamps) White.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.97 (Each) |
$10.40 (Each) |
Carton/Reel |
$29.83 (5 Each) |
$104.00 (10 Each) |
Standard Packaging/Reel |
$29.83 (5 Each) |
$1,040.00 (100 Each) |
|
amperage rating |
- |
660 |
Material |
- |
Thermoplastic |
Voltage Rating |
- |
600 |
|
Color |
- |
White |
Finish |
Zinc Plated |
- |
|
|
Description |
2" STL EMT SET/SCREW COUPLING |
FLUOR LH FIXED TYPE SCREW TERM 10PK |
extra long description |
MIDWEST 465 2 EMT SS CPL |
P&S 465 FLUOR LH FIXED TYPE SCREW T |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Set Screw Coupling, 2 in Trade Size, Zinc Plated, 3.25 in Length, 0.56 lb/EA |
Pedestal type, recessed, fixed, quick wire terminals (for 800 and 1500 ma t-12 lamps) white. |
Product Type |
2 Emt SS CPL |
Fluor LH Fixed Type Screw Term 10PK |
Short Description |
EMT Set Screw Coupling, 2 in, Zinc Plated, 0.56 lb/EA |
- |
Special Features |
Concrete-Tight |
Mounts in standard wall box, 4 watt, standard lampholder |
|
Base |
- |
Screw |
dimensions |
3.2500 IN X 2.4400 IN X 2.4400 IN |
- |
for use with |
EMT Conduit |
- |
lamp size |
- |
2.4" |
package quantity |
5 PK |
- |
Standards Met |
UL E-22132;cUL |
- |
|
|
Brand |
Cooper Crouse-Hinds |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
465 |
- |
sub brand |
- |
Pass & Seymour |
|
Category Description |
STEEL EMT FITTINGS |
Miscellaneous residential devices |
Type |
Set screw type coupling |
Pedestal Lampholder |
|
|
|
Application |
Commercial;Non-Hazardous Location |
Residential/Commercial |
Mounting |
- |
CEILING/WALL |
standard |
- |
UL Listed |