Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Lenox |
Catalog Number |
48005092 |
20562610R |
Manufacturer Number |
48-00-5092 |
20562610R |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242082766 |
00082472205626 |
Weight per package |
0.225 (lbs/each) |
0.19 (lbs/each) |
Description |
48005092 6" 10 Tpi Sawzall Blades 5PK
Metal Blade, 1/2 In Shank Diameter, High Speed Steel;Cobalt Material, 10 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.044 LB
|
20562610R Recips 610R 6 X 3/4 X 035 X 10 5/PK
Recips 610R 6 X3/4X035X10 5/PK
|
|
Minimum Order QTY |
1 Unit |
5 Units |
Unit/Foot |
$16.73 (Each) |
$0.00 (Each) |
Carton/Reel |
$16.73 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$16.73 (1 Each) |
$0.00 (5 Each) |
|
Material |
High Speed Steel;Cobalt |
Bi-Metal |
|
Cut Material |
- |
Medium Metal, Wood, Plastic and Composite |
|
Length |
6 |
- |
Overall Length |
6 in |
- |
Width |
0.75 |
- |
|
Additional Information |
- |
Applicable Standard OSHA, 29 CFR 1910.1200 |
Commodity Description |
- |
POWER TOOLS BITS, PARTS, ACCESSORIES |
Description |
6" 10 TPI SAWZALL BLADES 5PK |
RECIPS 610R 6 X 3/4 X 035 X 10 5/PK |
extra long description |
MILW 48-00-5092 6"10TSawzallBld5Ct |
STANDARD TYPE; BI-METAL MATERIAL; 6 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; METAL, WOOD, PLASTIC CUT MATERIAL; 0.035 INCH BLADE THICKNESS; 10 TEETH PER INCH; T2[TM] TECHNOLOGY BRAND; APPLICATION GENERAL PURPOSE |
Features |
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. |
- |
Long Description |
Metal Blade, 1/2 in Shank Diameter, High Speed Steel;Cobalt Material, 10 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 0.044 lb |
RECIPS 610R 6 X3/4X035X10 5/PK |
Product Type |
Metal Blade |
Reciprocating Saw Blade |
Short Description |
Metal Blade, 1/2 in Shank, High Speed Steel;Cobalt |
- |
|
Blade Length |
6 in |
6 INCH |
Blade Thickness |
0.035 |
0.035 INCH |
Blade Width |
- |
3/4 INCH |
idea granular category code |
2399 |
- |
Overall Width |
0.75 in |
- |
package quantity |
5 PK |
- |
Shank Diameter |
1/2 in |
- |
Teeth per Inch |
- |
10 |
|
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
48005092 |
20562610R |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
|
|
Application |
Metal Cutting |
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
Call nearest store for Item Price
|