Item Comparison: 48005182, 20564614R

Item

48005182 - 6" 14 Tpi Sawzall Blades 5PK - Milwaukee®

48005182
6" 14 Tpi Sawzall Blades 5PK

$16.73 Each

$16.73 (1 Each)

QTY:
Each
Add
20564614R - Recips 614R 6 X 3/4 X 035 X 14 5/PK - Lenox

20564614R
Recips 614R 6 X 3/4 X 035 X 14 5/PK

$0.00 Each

$0.00 (5 Each)

Call nearest store for Item Price
Nacogdoches 5 0
All Stores 406 0
Vendor Milwaukee® Lenox
Catalog Number 48005182 20564614R
Manufacturer Number 48-00-5182 20564614R
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112802 - Saw blades 27112802 - Saw blades
UPC/EAN/GTIN 00045242082834 00082472205640
Weight per package 0.23 (lbs/each) 0.18 (lbs/each)
Description 48005182 6" 14 Tpi Sawzall Blades 5PK
Metal Blade, 1/2 In Shank Diameter, Bi-Metal Steel, 14 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.044 LB
20564614R Recips 614R 6 X 3/4 X 035 X 14 5/PK
Recips 614R 6X3/4X035X14 5/PK
Minimum Order QTY 1 Unit 5 Units
Unit/Foot $16.73 (Each) $0.00 (Each)
Carton/Reel $16.73 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $16.73 (1 Each) $0.00 (5 Each)
Material Bi-Metal Steel Bi-Metal
Cut Material - METAL
Length 6 -
Overall Length 6 in -
Width 0.75 -
Additional Information - Applicable Standard OSHA, 29 CFR 1910.1200
Commodity Description - POWER TOOLS BITS, PARTS, ACCESSORIES
Description 6" 14 TPI SAWZALL BLADES 5PK RECIPS 614R 6 X 3/4 X 035 X 14 5/PK
extra long description MILW 48-00-5182 6" 14TPI SawBlade5C STANDARD TYPE; BI-METAL MATERIAL; 6 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; THICK METAL CUT MATERIAL; 0.035 INCH BLADE THICKNESS; 14 TEETH PER INCH; T2[TM] TECHNOLOGY BRAND
Features Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. -
Long Description Metal Blade, 1/2 in Shank Diameter, Bi-Metal Steel, 14 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 0.044 lb RECIPS 614R 6X3/4X035X14 5/PK
Product Type Metal Blade Reciprocating Saw Blade
Short Description 6" Metal Blade, 1/2 in Shank, Bi-Metal Steel, 18 TPI -
Blade Length 6 in 6 INCH
Blade Thickness 0.035 0.035 INCH
Blade Width - 3/4 INCH
idea granular category code 2399 -
Overall Width 0.75 in -
package quantity 5 PK -
Shank Diameter 1/2 in -
Teeth per Inch - 14
Made in USA yes -
Brand Milwaukee Electric Tool LENOX
Manufacturers Part Number 48005182 20564614R
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
minimum qty - 5
Weight 0.044 lb -
Application Metal Cutting -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat