Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Greenlee |
Catalog Number |
48135870 |
66PT78 |
Manufacturer Number |
48-13-5870 |
66PT-7/8 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
N/A
|
UNSPSC |
27111537 - Wood auger bit
|
27111537 - Wood auger bit
|
UPC/EAN/GTIN |
00045242092758 |
00783310309277 |
Weight per package |
1.31 (lbs/each) |
1.5 (lbs/each) |
Description |
48135870 7/8" X 18" Ship Auger Bit
Ship Auger Bit, 7/8 In Bit Size, 7/16 In Shank Diameter, 18 In Overall Length, 1.25 LB
|
66PT78 Nail Eater Extreme 7/8" (22.2 MM) Hole Diameter.
Nail Eater® Extreme 7/8" (22.2 MM) Hole Diameter. 18" (457.2 MM)Overall Length. Improved Cutting Edge Provides 30 Percent Longer Life Span. Patented New Design For Improved Cutting and Cleaner Holes. Self-Feeding Screw Point Draws Bit Through Wood. Unique Patented Design Cutting Angle - Smoother Starts, Reduced Cutting Loads. Made Of Super Tough, Heat-Treated Steel. Cuts Through Nails and Provides Longer Life. Shorty Bits - For Working In Tight Places, Yet Still Can Go Through Three Abutting 2 X 4S
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.99 (Each) |
$0.00 (Each) |
Carton/Reel |
$36.99 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$36.99 (1 Each) |
$0.00 (1 Each) |
|
Length |
18 |
- |
Overall Length |
18 |
- |
|
Description |
7/8" X 18" SHIP AUGER BIT |
NAIL EATER EXTREME 7/8" (22.2 MM) HOLE DIAMETER. |
extra long description |
MILW 48-13-5870 7/8"x18"Ship Auger |
GRN 66PT-7/8 BIT,NAILEATER 7/8(.875 |
Features |
The Milwaukee(R) 7/8" x 460mm Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue.The thro |
- |
Long Description |
Ship Auger Bit, 7/8 in Bit Size, 7/16 in Shank Diameter, 18 in Overall Length, 1.25 lb |
Nail Eater® Extreme 7/8" (22.2 mm) hole diameter. 18" (457.2 mm)overall length. Improved cutting edge provides 30 percent longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s |
Product Type |
Ship Auger Bit |
Bit, Naileater 7/8(.875) X 18 |
Short Description |
7/8" Ship Auger Bit, 7/16 in Shank, 6" Length |
- |
Special Features |
Nail Cutting Tip For Added Durability; Non-Stick Coated Flutes For Faster Chip Ejection; Impact Rated Shank |
- |
|
Bit Size |
7/8 in |
- |
Flute Length |
15 |
- |
package quantity |
1 ct |
- |
Shank Diameter |
7/16 in |
- |
Shank Type |
7/16 IN Hex |
- |
Twist Length |
15 |
- |
|
|
Brand |
Milwaukee Electric Tool |
GREENLEE |
Manufacturers Part Number |
48135870 |
66PT-7/8 |
sub brand |
- |
Nail Eater® |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
Fuses & Fuse Accessories |
Type |
SHIP |
- |
|
Weight |
1.25 lb |
1.500 LB (681.000 GM) |
|
Application |
Fast Hole Drilling in Clean or Nail-Embedded Wood |
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
Call nearest store for Item Price
|