Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
LH Dottie |
Catalog Number |
48324503 |
MT10 |
Manufacturer Number |
48-32-4503 |
MT10 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Tool Kits -
Miscellaneous Hand Tools
|
Classification |
Bits, Blades, and Hole Saws
|
Hand Tools
|
UNSPSC |
27112109 - Magnetic tools
|
27112809 - Tool holders
|
UPC/EAN/GTIN |
00045242195589 |
00781002177401 |
Weight per package |
0.08 (lbs/each) |
0.01 (lbs/each) |
Description |
48324503 Shockwave 3" Imp Magnetic Bit Holder
Magnetic Bit Holder, 0.433 In Shank Diameter, Steel, 3 In Overall Length, 0.1 LB
|
MT10 5/16'' X 1-3/4'' Magnetic Nut Driver
Magnetic Hex Tool, Drive Bit Insert Type, 1-3/4 In. Overall Length, 5/16 In. Drive Size, #10-12 Screw Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.89 (Each) |
$13.15 (Each) |
Carton/Reel |
$5.89 (1 Each) |
$131.50 (10 Each) |
Standard Packaging/Reel |
$5.89 (1 Each) |
$131.50 (10 Each) |
|
|
Length |
3 |
- |
Overall Length |
- |
1-3/4 |
|
Description |
SHOCKWAVE 3" IMP MAGNETIC BIT HOLDER |
5/16'' X 1-3/4'' MAGNETIC NUT DRIVER |
extra long description |
MILW 48-32-4503 3 in. Mag Bit Tip H |
DOTTIE MT10 5/16 X 1-3/4" Magnetic |
Features |
SHOCKWAVE(TM) Impact Duty Magnetic Bit Holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the shockwave impact duty magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee Shockwave Impact Duty Insert Magnetic Nut Drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in. |
- |
Long Description |
Magnetic Bit Holder, 0.433 in Shank Diameter, Steel, 3 in Overall Length, 0.1 lb |
Magnetic Hex Tool, Drive Bit insert type, 1-3/4 in. overall length, 5/16 in. drive size, #10-12 screw size |
Product Type |
Magnetic Bit Holder |
5/16 X 1-3/4" Magnetic Hex Tool |
Short Description |
Magnetic Bit Holder, 0.433 in Shank, Steel |
- |
Special Features |
- |
Features: Extra Strength, Reduced Breakage, Heat Treated, Resist Breakage and Wear, Specially Designed to Reduce Stripping |
|
Compatible With |
Milwaukee(R) Shockwave Impact Duty(TM) Insert Magnetic Nut Driver |
- |
Drive Size |
- |
5/16 |
package quantity |
1 PK |
- |
Screw Size |
- |
#10-12 |
Shank Diameter |
0.433 in |
- |
|
|
Brand |
Milwaukee Electric Tool |
LH DOTTIE |
Manufacturers Part Number |
48-32-4503 |
MT10 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
HAND TOOLS |
Type |
- |
Magnetic Hex Tool |