Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
48390531 |
48390530 |
Manufacturer Number |
48-39-0531 |
48-39-0530 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242132362 |
00045242132355 |
Weight per package |
0.605 (lbs/each) |
0.362 (lbs/each) |
Description |
48390531 24 Tpi STD Deep Cut Portable Band Saw Blade 3PK
Bandsaw Blade, High Speed Steel, 24 Teeth Per Inch, Gray, 0.5 In Overall Width, 0.18 LB
|
48390530 24 Tpi STD Deep Cut Portable Band Saw Blade 1PK
Bandsaw Blade, High Speed Steel, 24 Teeth Per Inch, Gray, 0.5 In Overall Width, 20.19 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.69 (Each) |
$9.20 (Each) |
Carton/Reel |
$21.69 (1 Each) |
$9.20 (1 Each) |
Standard Packaging/Reel |
$21.69 (1 Each) |
$9.20 (1 Each) |
|
Material |
High Speed Steel |
High Speed Steel |
|
|
Length |
44-7/8 |
44-7/8 |
Width |
0.5 |
0.5 |
|
Description |
24 TPI STD DEEP CUT PORTABLE BAND SAW BLADE 3PK |
24 TPI STD DEEP CUT PORTABLE BAND SAW BLADE 1PK |
extra long description |
MILW 48-39-0531 3 Pk Band Saw Blade |
MILW 48-39-0530 44-7/8"24TPIBndSwBl |
Features |
Milwaukee Standard / Deep Cut Portable Band Saw Blades are designed to maximize performance of any portable band saw that takes a 44-7/8" blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. |
Milwaukee Standard / Deep Cut Portable Band Saw Blades are designed to maximize performance of any portable band saw that takes a 44-7/8" blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. |
Long Description |
Bandsaw Blade, High Speed Steel, 24 Teeth per Inch, Gray, 0.5 in Overall Width, 0.18 lb |
Bandsaw Blade, High Speed Steel, 24 Teeth per Inch, Gray, 0.5 in Overall Width, 20.19 lb |
Product Type |
Bandsaw Blade |
Bandsaw Blade |
Short Description |
Bandsaw Blade, High Speed Steel, For Common Materials up to 5/32 in Thickness;Very Hard Materials 3/16 in to 5/16 in Thickness, 3 Pack |
Bandsaw Blade, High Speed Steel, For Common Materials up to 5/32 in Thickness;Very Hard Materials 3/16 in to 5/16 in Thickness |
|
Blade Length |
44.875 |
44.875 |
Blade Thickness |
0.02 |
0.02 |
Blade Width |
0.5 |
0.5 |
Compatible With |
Common Materials up to 5/32 in Thickness;Very Hard Materials 3/16 to 5/16 in Thickness |
Common Materials up to 5/32 in Thickness;Very Hard Materials 3/16 to 5/16 in Thickness |
Overall Width |
0.5 in |
0.5 in |
package quantity |
3 PK |
1 PK |
|
|
Brand |
Milwaukee Electric Tool |
Milwaukee Electric Tool |
Manufacturers Part Number |
48-39-0531 |
48-39-0530 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |