Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lenox |
Milwaukee |
Catalog Number |
20116218HE |
48430610 |
Manufacturer Number |
20116218HE |
48-43-0610 |
Category |
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00082472201161 |
00045242139804 |
Weight per package |
4.1 (lbs/each) |
0.445 (lbs/each) |
Description |
20116218HE Hacksaw 218HE 12 X 1/2 X 023 X 18 100/PK
Hacksaw 218HE 12 X1/2X023X18 100/PK
|
48430610 12" 18 Tpi Hack Saw Blade
00045242139804|0045242|045242139804|04524213980|13980|48 43 0610|48430610|48-43-0610|Hack Saw Blade 12 In 18TPI|Millwaukee Electric Tool 48 43 0610|Millwaukee Electric Tool 48430610|Millwaukee Electric Tool 48-43-0610|Milwaukee 48 43 0610|Milwaukee 48430610|Milwaukee 48-43-0610|Milwaukee Electric Tool 48 43 0610|Milwaukee Electric Tool 48430610|Milwaukee Electric Tool 48-43-0610|Milwaukee Tool 48 43 0610|Milwaukee Tool 48430610|Milwaukee Tool 48-43-0610|Milwaukie Electric Tool 48 43 0610|Milwaukie Electric
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.78 (Each) |
$19.65 (Each) |
Carton/Reel |
$2.78 (1 Each) |
$19.65 (1 Each) |
Standard Packaging/Reel |
$278.00 (100 Each) |
$19.65 (1 Each) |
|
|
|
Length |
- |
12 |
Thickness |
- |
025 |
Width |
- |
0.5 |
|
Additional Information |
Standard Package 100 per Pack |
- |
Commodity Description |
Hand Tool Bits, Parts, Accessories |
- |
Description |
HACKSAW 218HE 12 X 1/2 X 023 X 18 100/PK |
12" 18 TPI HACK SAW BLADE |
extra long description |
HAND TYPE; BI-METAL MATERIAL; 12 INCH BLADE LENGTH; 1/2 INCH BLADE WIDTH; METAL CUT MATERIAL; 18 TEETH PER INCH; T2[TM] BRAND; STANDARD PACKAGE 100 PER PACK |
- |
Long Description |
HACKSAW 218HE 12 X1/2X023X18 100/PK |
00045242139804|0045242|045242139804|04524213980|13980|48 43 0610|48430610|48-43-0610|HACK SAW BLADE 12 IN 18TPI|Millwaukee Electric Tool 48 43 0610|Millwaukee Electric Tool 48430610|Millwaukee Electric Tool 48-43-0610|MILWAUKEE 48 43 0610|MILWAUKEE 48430610|MILWAUKEE 48-43-0610|MILWAUKEE ELECTRIC TOOL 48 43 0610|MILWAUKEE ELECTRIC TOOL 48430610|MILWAUKEE ELECTRIC TOOL 48-43-0610|Milwaukee Tool 48 43 0610|Milwaukee Tool 48430610|Milwaukee Tool 48-43-0610|Milwaukie Electric Tool 48 43 0610|Milwaukie Electric |
Product Type |
Hacksaw Blade |
12" 18 Tpi Hack Saw Blade |
Special Features |
- |
Bi-Metal For Greater Durability; For Cutting Common Materials 1/4 IN - 1/2 IN Thick; Fits Most 12 IN Hack Saw Frames; Package Quantity: 10 |
|
Blade Length |
12 INCH |
- |
Blade Width |
1/2 INCH |
- |
Teeth per Inch |
18 |
18 |
|
Brand |
LENOX |
milwaukee |
Manufacturers Part Number |
20116218HE |
48-43-0610 |
sub brand |
- |
MILWAUKEE |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
HAND |
Hack Saw |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
- |
For Cutting Heavy Bars, Large Sections Of Steel, Aluminum And Large Diameter Hard Materials |