Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Milwaukee® |
Catalog Number |
60100 |
48731000 |
Manufacturer Number |
60100 |
48-73-1000 |
Category |
Welding Equipment -
Safety Equipment
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Safety Products
|
Safety Products
|
UNSPSC |
46181701 - Hard hats
|
46181701 - Hard hats
|
UPC/EAN/GTIN |
00092644600760 |
00045242552344 |
Weight per package |
0.8 (lbs/each) |
1.055 (lbs/each) |
Description |
60100 Hard Hat, Non-Vented, Cap Style, White
Klein Tools Hard Hats Are Designed and Engineered For Optimal Safety, Comfort and Fit. Unique Features Allow The User to Comfortably Work In A Wide Variety Of Applications and Demanding Environments. Patent-Pending Accessory Mounts On Front and Back Ensure Optional Klein Headlamps Attach Securely -- No Straps Needed
|
48731000 Front Brim Hard Hat
The Milwaukee® Front Brim Vented Hard Hats Are Designed to Adapt For Your Jobsite. The Hard Hat Has A Bolt™ Reversible Headlamp Mount That Works With Most Headlamps For Easy, Secure Attachment. Four Bolt™ Accessory Slots and Two Universal Accessory Slots Easily Integrate Additional Personal Protection Equipment and Accessories Onto The Helmet. All Milwaukee Hard Hats Have A Ratcheting Suspension For Quick Adjustment and Added Comfort. A Bolt™ Marker Clip Allows For Easy Access to Pens and Markers. A Sweatb
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.11 (Each) |
$19.99 (Each) |
Carton/Reel |
$46.11 (1 Each) |
$19.99 (1 Each) |
Standard Packaging/Reel |
$46.11 (1 Each) |
$19.99 (1 Each) |
|
Material |
PC/ABS |
Polyethylene |
|
Color Family |
- |
Whites |
Shell Material |
PC/ABS |
- |
|
Overall Length |
11.5" (29.2 cm) |
- |
|
Description |
HARD HAT, NON-VENTED, CAP STYLE, WHITE |
FRONT BRIM HARD HAT |
extra long description |
KLEIN 60100 Hard Hat, Non-vented Ca |
MILW 48-73-1000 Frnt Brim Vnt Hard |
Features |
Klein Tools Hard Hats are designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely -- no straps needed |
Front Brim Vented Hard Hat with BOLT Accessories Type 1 Class C |
Long Description |
Klein Tools Hard Hats are designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely -- no straps needed |
The Milwaukee® front brim vented hard hats are designed to adapt for your jobsite. The hard hat has a BOLT™ reversible headlamp mount that works with most headlamps for easy, secure attachment. Four BOLT™ accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the helmet. All Milwaukee hard hats have a ratcheting suspension for quick adjustment and added comfort. A BOLT™ marker clip allows for easy access to pens and markers. A sweatb |
Product Type |
Hard Hat, Non-Vented Cap Style |
FRNT Brim VNT Hard Hat-TYPE1 Classc |
Short Description |
- |
Frnt Brim Vnt Hrd Ht-Typ1 ClsC |
Special Features |
Tested up to 20kV |
- |
|
included |
Hard Hat, User Guide, Reflective Stickers |
- |
media |
Yes |
- |
Overall Height |
6.5" (16.5 cm) |
- |
Overall Width |
8.8" (22.4 cm) |
- |
|
Brand |
Klein Tools |
|
Manufacturers Part Number |
60100 |
48-73-1000 |
|
Category Description |
SAFETY PRODUCTS |
SAFETY PRODUCTS |
Type |
Type 1 |
- |
|
|
|
Application |
Class E |
- |
Configuration |
Hard Hat |
- |
standard |
ANSI Z89.1-2014, CSA Z94.1-15, EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side impact) |