Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
3M |
Milwaukee® |
Catalog Number |
113451000020 |
48732005 |
Manufacturer Number |
11345-10000-20 |
48-73-2005 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Job Site & Safety Apparel
|
Safety Products
|
UNSPSC |
46181802 - Safety glasses
|
46181802 - Safety glasses
|
UPC/EAN/GTIN |
00078371623579 |
00045242552412 |
Weight per package |
0.14 (lbs/each) |
0.11 (lbs/each) |
Description |
113451000020 Metaliks Sport Mattegry FR W I/O Len 20/CS
Sport Protective Eyewear, Assembly;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Remediation;Sanding;Welding Application, 2 In;5.08 CM Depth, Brushed Nickel Finish, Soft and Adjustable Nose Bridge;Soft-Tipped Temple Includes, Metal (Frame);Polycarbonate (Lens) Material, 2 In;5.08 CM Overall Height, 2.5 In;6.35 CM Overall Width, One Size Size, High Wrap Lenses For A Greater Viewing Area;Spatula-Styled Temples With Soft Tips Look Cutting-Edge Modern Special Features
|
48732005 Safety Glasses - Anti-Fog
The Milwaukee® Safety Glasses Are Designed With Anti-Fog, Anti-Scratch Lenses. The Protective Eyewear Has Anti-Fog Lenses to Reduce Fogging. Durable Anti-Scratch Lenses Withstanding The Demands Of A Job Site. These Protective Glasses Have An Integrated Flexible Nose Bridge Providing Extended Comfort. Clear and Tinted Options Are Available For Working Indoors or Outdoors.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.33 (Each) |
$0.00 (Each) |
Carton/Reel |
$14.33 (1 Each) |
$0.00 (6 Each) |
Standard Packaging/Reel |
$286.60 (20 Each) |
$0.00 (6 Each) |
|
Material |
Metal (Frame);Polycarbonate (Lens) |
- |
|
|
Depth |
2 in;5.08 cm |
- |
Size |
One Size |
- |
|
Description |
METALIKS SPORT MATTEGRY FR W I/O LEN 20/CS |
SAFETY GLASSES - ANTI-FOG |
extra long description |
- |
MILW 48-73-2005 Tinted Safety Glass |
Features |
Sleek-styled Metaliks Sport protective eyewear connects comfort, coverage and clarity with adjustable bridges and spatula style temples, polycarbonate lenses and an anti-fog hardcoat. Contemporary, stylish safety glasses at an affordable price.3M(TM) Metaliks(TM) Sport Protective Eyewear combines the best of contemporary styling with practical eye protection. Brushed nickel frames look distinctive and sporty . High-wrapped lenses complement sleek styling along with a wider-viewing area. Spatula-style templ |
Tinted Safety Glasses |
Long Description |
Sport Protective Eyewear, Assembly;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Remediation;Sanding;Welding Application, 2 in;5.08 cm Depth, Brushed Nickel Finish, Soft and Adjustable Nose Bridge;Soft-Tipped Temple Includes, Metal (Frame);Polycarbonate (Lens) Material, 2 in;5.08 cm Overall Height, 2.5 in;6.35 cm Overall Width, One Size Size, High Wrap Lenses for a Greater Viewing Area;Spatula-Styled Temples with Soft Tips Look Cutting-Edge Modern Special Features |
The Milwaukee® safety glasses are designed with anti-fog, anti-scratch lenses. The protective eyewear has anti-fog lenses to reduce fogging. Durable anti-scratch lenses withstanding the demands of a job site. These protective glasses have an integrated flexible nose bridge providing extended comfort. Clear and tinted options are available for working indoors or outdoors. |
Product Type |
Sport Protective Eyewear |
Tinted Safety Glasses |
Short Description |
Sport Protective Eyewear, Metal (Frame);Polycarbonate (Lens), Brushed Nickel, 1 CT |
Tinted Sfty Gls |
Special Features |
High Wrap Lenses for a Greater Viewing Area;Spatula-Styled Temples with Soft Tips Look Cutting-Edge Modern |
- |
|
includes |
Soft and Adjustable Nose Bridge;Soft-Tipped Temple |
- |
Overall Height |
2 in;5.08 cm |
- |
Overall Width |
2.5 in;6.35 cm |
- |
package quantity |
1 ct |
- |
Standards Met |
ANSI Z87.1-2015 |
- |
|
Brand |
Minnesota Mining (3M) |
|
Manufacturers Part Number |
113451000020 |
48-73-2005 |
|
Category Description |
Job Site & Safety Apparel |
SAFETY PRODUCTS |
Type |
Safety Glasses |
- |
|
|
|
Application |
Assembly;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Remediation;Sanding;Welding |
- |
standard |
CSA Z94.3-2007; ANSI Z87.1-2003 |
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
Call nearest store for Item Price
|