Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Greenlee |
Milwaukee® |
Catalog Number |
249AVBBP |
49162681 |
Manufacturer Number |
249AVBBP |
49-16-2681 |
Category |
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27111505 - Punches or nail sets or drifts
|
31411604 - Die cut seal kit
|
UPC/EAN/GTIN |
00783310019879 |
00045242311781 |
Weight per package |
0.67 (lbs/each) |
0.563 (lbs/each) |
Description |
249AVBBP Screw Unit, Drive .750 BB
Replacement Manual Draw Stud 3/4" - 2-1/8" Packaged.
|
49162681 3/4" Draw Stud
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$43.05 (Each) |
$45.68 (Each) |
Carton/Reel |
$43.05 (1 Each) |
$45.68 (1 Each) |
Standard Packaging/Reel |
$43.05 (1 Each) |
$45.68 (1 Each) |
|
|
|
Description |
SCREW UNIT, DRIVE .750 BB |
3/4" DRAW STUD |
extra long description |
GRN 249AVBBP SCREW UNIT-DRIVE 3/4 ( |
MILW 49-16-2681 3/4" Draw Stud |
Features |
- |
3/4 in. Draw Stud |
Long Description |
Replacement Manual Draw Stud 3/4" - 2-1/8" Packaged. |
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no |
Product Type |
Screw Unit-Drive 3/4 (730/737) PKGD |
3/4" Draw Stud |
Short Description |
- |
3/4" Draw Stud |
|
Kit Contents |
- |
Draw Stud |
Knockout Size |
- |
1/2" |
|
Brand |
GREENLEE |
milwaukee |
Manufacturers Part Number |
249AVBBP |
49-16-2681 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
BITS, BLADES, AND HOLE SAWS |
Type |
Replacement Manual Draw Stud ball bearing |
- |
|
Application |
Standard replacement draw stud for use with standard knockout punches. Use with batter-powered, hydraulic, ratchet or manual drivers. |