Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Lenox |
Catalog Number |
49560072 |
2010022CHC |
Manufacturer Number |
49-56-0072 |
2010022CHC |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112826 - Hole saws
|
27112826 - Hole saws
|
UPC/EAN/GTIN |
00045242192991 |
00082472201000 |
Weight per package |
0.225 (lbs/each) |
0.31 (lbs/each) |
Description |
49560072 1-3/8" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.27 LB
|
2010022CHC CT Hole Cutter 22CHC 1-3/8 35MM
CT Hole Cutter 22CHC 1-3/8 35MM 1/BX
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.20 (Each) |
$61.06 (Each) |
Carton/Reel |
$10.20 (1 Each) |
$61.06 (1 Each) |
Standard Packaging/Reel |
$10.20 (1 Each) |
$61.06 (1 Each) |
|
Material |
Bi-Metal;8% Cobalt;Steel (Teeth) |
- |
|
Blade Material |
- |
CARBIDE TEETH |
Cut Material |
- |
Sheet Metal |
|
Diameter |
- |
1-3/8 INCH |
Length |
2.63 |
- |
|
Additional Information |
- |
Used with 3L, 6L Arbor (Standard); Conduit Size 1 Inch |
Commodity Description |
- |
POWER TOOLS BITS, PARTS, ACCESSORIES |
Description |
1-3/8" HOLE DOZER BI-METAL HOLE SAW |
CT HOLE CUTTER 22CHC 1-3/8 35MM |
extra long description |
MILW 49-56-0072 1-3/8" Hole Dozer H |
SHEET METAL CUT MATERIAL; CARBIDE TEETH BLADE MATERIAL; 1-3/8 INCH DIAMETER; NO SUPPLIED WITH ARBOR; CONDUIT SIZE 3/4 INCH; ARBOR USED 3L OR 6L |
Features |
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali |
- |
Long Description |
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.27 lb |
CT HOLE CUTTER 22CHC 1-3/8 35MM 1/BX |
Product Type |
Hole Saw |
Carbide Hole Cutter |
Short Description |
7/8" Hole Saw, Bi-Metal |
- |
|
Compatible With |
49-56-7210 Arbor;49-56-6950 Arbor;49-56-7000 Arbor;49-56-7010 Arbor |
- |
package quantity |
1 PK |
- |
Supplied with Pilot Drill |
- |
Yes |
|
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
49560072 |
2010022CHC |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |