Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
49567040 |
49569100 |
Manufacturer Number |
49-56-7040 |
49569100 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112826 - Hole saws
|
N/A
|
UPC/EAN/GTIN |
00045242225781 |
00045242200832 |
Weight per package |
0.25 (lbs/each) |
0.35 (lbs/each) |
Description |
49567040 Large Thread Arbor, 3/8" Shank
Milwaukee® Carbide Grit Hole Saws Are Designed For Cutting Abrasive Materials Such As Brick, Block, Cement Board, Fiberglass and Tile. Use A Carbide Tipped Pilot Bit When Cutting Ceramic Tile, Brick, and Other Abrasive Materials.
|
49569100 Large Thread Quick Change Arbor, 7/16" Shank
Quick Change Arbor, 7/16 In Shank Diameter, Hardened Carbon Steel;Alloy Steel, 0.35 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.78 (Each) |
$23.97 (Each) |
Carton/Reel |
$16.78 (1 Each) |
$23.97 (1 Each) |
Standard Packaging/Reel |
$671.20 (40 Each) |
$958.80 (40 Each) |
|
Material |
Hardened Steel |
Hardened Carbon Steel;Alloy Steel |
|
Diameter |
0.375 |
0.4375 |
Length |
8.0 |
3.0 |
|
Description |
LARGE THREAD ARBOR, 3/8" SHANK |
LARGE THREAD QUICK CHANGE ARBOR, 7/16" SHANK |
extra long description |
MILW 49-56-7040 Large Thread Arbor, |
MILW 49-56-9100 HOLE SAW ARBOR |
Features |
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, |
Large Thread Quick Change Arbor, 7/16" Shank |
Long Description |
Milwaukee® Carbide grit hole saws are designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile. Use a Carbide tipped pilot bit when cutting ceramic tile, brick, and other abrasive materials. |
Quick Change Arbor, 7/16 in Shank Diameter, Hardened Carbon Steel;Alloy Steel, 0.35 lb |
Product Type |
Large Thread Arbor, 3/8" |
Quick Change Arbor |
Short Description |
- |
HOLE sw ARBOR |
|
Compatible With |
- |
All Hole Saw 1-1/4 in and Larger;All Drill Chuck 1/2 in and Larger |
Inside Diameter |
0.375 |
0.25 |
outside diameter |
0.375 |
0.25 |
package quantity |
- |
1 PK |
|
|
Brand |
milwaukee |
Milwaukee Electric Tool |
Manufacturers Part Number |
49-56-7040 |
49569100 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|