Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
4QUAD500 |
4QUADPCS |
Manufacturer Number |
55412202 |
N/A |
Category |
Direct Burial Wire -
Rwu
|
Unassigned
|
Classification |
Alum Building Wire
|
Alum Building Wire
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000095 |
80394000096 |
Weight per package |
0.237 (lbs/ft) |
0.237 (lbs/ft) |
Description |
4QUAD500 4 Quad Hackney XLP 500'
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 3 Conductors, #4 Awg Conductor Size, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, +75 °C Operating Temperature, 229 LB/1000 FT
|
4QUADPCS 4 Quad Hackney PCS
|
|
Minimum Order QTY |
500 |
10 Units |
Unit/Foot |
$1.60 (Foot) |
$1.60 (Foot) |
Carton/Reel |
$800.80 (500 Feet) |
$1.60 (1 Feet) |
Standard Packaging/Reel |
$800.80 (500 Feet) |
$1.60 (1 Feet) |
|
Conductor Size |
#4 AWG |
- |
Number of Conductors |
3 |
- |
Voltage Rating |
600 V |
- |
|
Conductor Material |
Aluminum |
- |
Insulation Material |
Polyethylene (XLPE) |
- |
|
Additional Information |
TRADE NAME HACKNEY; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 229 LB PER 1000 FT |
- |
Commodity Description |
ALUMINUM DIRECT BURIAL WIRE-RWU |
- |
Description |
4 QUAD HACKNEY XLP 500' |
4 QUAD HACKNEY PCS |
extra long description |
ALUMINUM CONDUCTOR MATERIAL; 3 CONDUCTOR(S); POLYETHYLENE INSULATION MATERIAL; 4 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 500 FT REEL PACKAGING; 4 AWG NEUTRAL CONDUCTOR SIZE; QUADRUPLEX TYPE CODE; 75 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S); SOUTHWIRE[R] BRAND; TRADE NAME HACKNEY; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 229 LB PER 1000 FT |
- |
Long Description |
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 3 Conductors, #4 AWG Conductor Size, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, +75 °C Operating Temperature, 229 lb/1000 ft |
- |
Product Type |
Service Drop Cable |
- |
Short Description |
Service Drop Cable, Stranded, 600 V,#4 AWG Conductor Size |
- |
|
Maximum Operating Temperature |
+75 °C |
- |
Neutral Conductor Size |
4 AWG |
- |
Number of Neutral Conductors |
1 |
- |
Number of Strands |
7 (Phase);6/1 (Neutral) |
- |
Packaging |
500 FT REEL |
- |
Solid/Strand |
Stranded |
- |
Temperature |
75 DEG C |
- |
Type Code |
QUADRUPLEX |
- |
Voltage |
600 V |
- |
|
|
Brand |
Southwire |
Aluminum |
Manufacturers Part Number |
55412202 |
- |
|
Category Description |
ALUM BUILDING WIRE |
ALUM BUILDING WIRE |
|
Package Type |
Reel |
- |
Weight |
229 lb/1000 ft |