Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Metalux |
Catalog Number |
MNSLL482LLMV0LT4 |
4ST2L4040R |
Manufacturer Number |
MNSL L48 2LL MVOLT 40K 80CRI M |
4ST2L4040R |
Category |
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112507 - Strip lights
|
UPC/EAN/GTIN |
00190887018776 |
00080083838196 |
Weight per package |
5 (lbs/each) |
4.45 (lbs/each) |
Description |
MNSLL482LLMV0LT4 4' Led Strip 40K Non-Dim
Strip Light, Commercial;Displays;Office;Retail;Warehouse Application, 2300 LM;4500 LM;8200 LM Brightness (Lumens), Led Bulb Type, Gloss Finish, 4 FT Length, Diffuse Acrylic Lens Providing A Single Smooth Line Of Light Shaped to Resemble A Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover Special Features, Csa Certified Standards Met, Lithonia Lighting Sub Brand
|
4ST2L4040R 4' 39W Led 2L Strip 40K ND 4433LM
4' Linear Led Striplight, Dual Lens, 4200 Lumen, 4000K, Unv No-Dim
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$64.25 (Each) |
$85.97 (Each) |
Carton/Reel |
$64.25 (1 Each) |
$85.97 (1 Each) |
Standard Packaging/Reel |
$64.25 (1 Each) |
$515.82 (6 Each) |
|
amperage rating |
- |
.159 at 277V |
connection |
Hardwired |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED |
Material |
Steel |
- |
Number of Lamps |
- |
1 |
Shape |
Rectangular |
- |
Voltage Rating |
120 to 277 |
120/277V |
Wattage |
36 |
39 W |
|
Color |
White |
- |
color rendering index (cri) |
80 |
- |
color temperature |
4000 |
- |
Finish |
Gloss |
- |
Lens Color |
WHITE |
- |
Lens Material |
Polycarbonate |
- |
Style |
Traditional |
- |
|
Height |
2.25 |
- |
Length |
4 ft |
- |
Size |
48x2.75x2.25 IN |
48.35 IN Length 3.74 IN Width 2.56 IN Height |
Width |
2.75 |
- |
|
Description |
4' LED STRIP 40K NON-DIM |
4' 39W LED 2L STRIP 40K ND 4433LM |
extra long description |
- |
CLS 4ST2L4040R 4' LED STRIP 2L UNV |
Features |
The basic, non-dimming, dry location MNSL strip lights mount individually or in continuous rows to the ceiling or wall, both horizontally or vertically. |
- |
Long Description |
Strip Light, Commercial;Displays;Office;Retail;Warehouse Application, 2300 lm;4500 lm;8200 lm Brightness (Lumens), LED Bulb Type, Gloss Finish, 4 ft Length, Diffuse Acrylic Lens Providing a Single Smooth Line of Light Shaped to Resemble a Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover Special Features, CSA certified Standards Met, Lithonia Lighting Sub Brand |
4' Linear LED Striplight, Dual Lens, 4200 Lumen, 4000K, UNV NO-DIM |
Product Type |
LED Strip |
4' Led Strip 2L Unv 4200L 4K |
Short Description |
Strip Light, LED, 2300;4500;8200 lm, 1CT |
- |
Special Features |
Diffuse Acrylic Lens Providing a Single Smooth Line of Light Shaped to Resemble a Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover |
0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock |
|
average life |
50,000 |
- |
Brightness (Lumens) |
2300 lm;4500 lm;8200 lm |
- |
bulb type |
LED |
- |
dimensions |
48 x 2.75 x 2.25 |
- |
Fixture Type |
Strip Light |
- |
Hardware |
Yes |
- |
lumens |
4500, 9000 |
4433 |
Maximum Operating Temperature |
35 |
- |
media |
Yes |
- |
package quantity |
1 ct |
- |
pallet quantity |
168 |
- |
Power Source |
Hardwired |
- |
Socket Type |
- |
N/A |
Standards Met |
CSA certified |
- |
Warranty |
5 |
- |
|
Brand |
Lithonia Lighting |
METALUX AP |
Manufacturers Part Number |
MNSLL482LLMV0LT4 |
4ST2L4040R |
sub brand |
Lithonia Lighting |
- |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Strip Light |
Striplights |
|
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Commercial;Retail;Office;Warehouse;Displays |
lighting |
environmental conditions |
Indoor |
- |
Mounting |
Surface,Suspended |
Ceiling/Surface Mount |
standard |
CSA |
UL/cUL Listed |