Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Mechanical |
Catalog Number |
N500 |
500M |
Manufacturer Number |
N-500 |
500M |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121705 - Cable clamp and staple
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00662381020116 |
00783786855261 |
Weight per package |
0.9 (lbs/each) |
0.925 (lbs/each) |
Description |
N500 500 Cu Split Bolt
Copper Split Bolt Connector 500 MCM Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.
|
500M 500 Cu Split Bolt
Split Bolt Connector, 400 Kcmil (Range For Equal Main and Tap) Conductor Size, 500 Kcmil (Range For Equal Main and Tap);2/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3-1/32 In Overall Length, Split Terminal, 0.93 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$62.00 (Each) |
$87.79 (Each) |
Carton/Reel |
$62.00 (1 Each) |
$87.79 (1 Each) |
Standard Packaging/Reel |
$186.00 (3 Each) |
$87.79 (1 Each) |
|
Material |
Copper |
Bronze Alloy |
Number of Conductors |
2 |
- |
Poles |
1 |
- |
Terminal Type |
- |
Split |
Voltage Rating |
600 V |
- |
Wire Size |
250 - 500 MCM |
- |
|
Color |
Copper |
Metallic |
Conductor Material |
- |
Copper |
Finish |
COPPER |
- |
|
Overall Length |
- |
3-1/32 in |
Size |
L=2.814 - W=1.338 |
- |
|
Description |
500 CU SPLIT BOLT |
500 CU SPLIT BOLT |
extra long description |
NSI N-500 Cable Clamp Blk .5x.375" |
ABB 500M H-STRNGTH SPLITBLT CONN 50 |
Features |
Copper Split Bolt Connector 500 MCM Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes. |
- |
Long Description |
Copper Split Bolt Connector 500 MCM Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes. |
Split Bolt Connector, 400 kcmil (Range for Equal Main and Tap) Conductor Size, 500 kcmil (Range for Equal Main and Tap);2/0 AWG (Minimum Tap with Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3-1/32 in Overall Length, Split Terminal, 0.93 lb/EA |
Product Type |
Cable Clamp BLK .5X.375" 100 |
Split Bolt Connector |
Short Description |
- |
Split Bolt Connector, Non-Insulated, 3-1/32 in L |
Special Features |
250-500 MCM - 3 Pack |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
|
for use with |
- |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
500 kcmil (Range for Equal Main and Tap);2/0 AWG (Minimum Tap with Maximum Main-Stranded) |
Minimum Conductor Size |
- |
400 kcmil (Range for Equal Main and Tap) |
package quantity |
- |
1 CT;30 PK |
Standards Met |
- |
UL Listed E9809, 467, 486C;CSA Certified |
Warranty |
1 YEAR |
- |
Wire Type |
Class A & B |
- |
|
Brand |
NSi |
Thomas & Betts |
Manufacturers Part Number |
N-500 |
500M |
sub brand |
Split Bolts |
Blackburn |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Copper Split Bolts |
Split-Bolt |
|
|
Application |
Wire Termination |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
environmental conditions |
90 C |
- |
standard |
UL486B |
UL E9809 |
Temperature Rating |
90 C |