Nacogdoches |
1,324 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
501DC2 |
570DC2 |
Manufacturer Number |
501-DC2 |
570-DC2 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Classification |
Flex & MC Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747155016 |
00781747155702 |
Weight per package |
0.0513 (lbs/each) |
0.069 (lbs/each) |
Description |
501DC2 3/8" MC Set Screw Diecast Connector
Set Screw Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 7/16 In Length, 13/16 In Diameter, 1 Conductor, 0.0513 LB/Ea
|
570DC2 3/8" MC Low Profile 1-Screw Strap Diecast Conn
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/8 In Size, 3/8 In Length, 3/8 In Knockout Size, 1 Conductor, Non-Insulated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.57 (Each) |
$1.23 (Each) |
Carton/Reel |
$57.08 (100 Each) |
$61.32 (50 Each) |
Standard Packaging/Reel |
$570.80 (1000 Each) |
$613.20 (500 Each) |
|
Material |
Die-Cast Zinc |
Die-Cast Zinc |
Number of Conductors |
1 |
1 |
|
Finish |
Ball Burnished;Mirror Smooth |
Ball burnish |
|
Diameter |
13/16 in |
- |
Length |
7/16 in |
3/8 in |
Size |
3/8 |
3/8 in |
|
Description |
3/8" MC SET SCREW DIECAST CONNECTOR |
3/8" MC LOW PROFILE 1-SCREW STRAP DIECAST CONN |
extra long description |
BPT 501-DC2 3/8" S.S. CONN. |
BPT 570-DC2 3/8" MC/AC/FMC CONN. ST |
Features |
Used to connect AC/MC cable to box or enclosure. |
Recommended cable types to connect MC & AC or 3/8 Inch flexible metal conduit to box or enclosure. 14/2 (.38" 0 min) to 10/3 (.61" 0 max) AC/MC/MCI-A/HCF/HCFMCIA |
Long Description |
Set Screw Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 7/16 in Length, 13/16 in Diameter, 1 conductor, 0.0513 lb/EA |
AC/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/8 in Size, 3/8 in Length, 3/8 in Knockout Size, 1 conductor, Non-Insulated |
Product Type |
Set Screw Connector |
AC/MC Single Screw Strap Type Connector |
Short Description |
Set Screw Connector, Zinc Die Cast, 3/8 in, Straight |
AC/MC Single Screw Strap Type Connector, Zinc Die Cast, 3/8" Size, 3/8" Length |
Special Features |
Furnished with 2-way Phillips/Slotted Head Screw |
Low Profile |
|
angle |
180 Deg |
180 Deg |
Connection Orientation |
Straight |
- |
Connection Type |
Set Screw |
Screw |
Connector Type |
SET SCREW |
U Shaped |
Enclosure Type |
- |
NEMA FB-1 |
for use with |
AC/MC Cable |
Connect MC &AC or 3/8 in Flexible Metal Conduit to box or enclosure;14/2 AWG (0.38 in) to 10/3 AWG (0.61 in)AC/MC/MCI-A/HCF/HCFMCIA |
Insulated/Non-Insulated |
- |
Non-Insulated |
Knockout Size |
- |
3/8 in |
media |
Yes |
Yes |
package quantity |
100 PK |
500 STD PK;50 CT |
Standards Met |
UL File No:E20534 |
Federal Specification Number A-A-50552;UL Listed E20534;UL Standard UL514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
501-DC2 |
570-DC2 |
sub brand |
- |
Bridgeport |
|
Category Description |
FLEX & MC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
|
Application |
Recommended cable types to connect steel armored cable to box or enclosure. 14/2-10/3 Steel Armored and .43 -.61 Steel Interlocked MC |
Industrial |
standard |
UL |
UL |