Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Intermatic |
Nsi |
Catalog Number |
LC4523LA |
5024M |
Manufacturer Number |
LC4523LA |
5024M |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Time Clocks
|
UNSPSC |
39121524 - Photocontrols
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00078275022713 |
00786261610164 |
Weight per package |
0.258 (lbs/each) |
0.2 (lbs/each) |
Description |
LC4523LA 277V Photo Control
Locking Type Thermal Photocontrol, 208-277 V, Spark Arrestor
|
5024M 208-277V, 2080-2770W, Mov, Delay Respnse Turnlock
Delayed Response Utility, 208 to 277 V Ac, 2080 to 2770 W, 3.187 In Width, 2.187 In Height, Lexan Housing Material, Maroon, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Twist Lock Mount, 3 Yr Warranty, 0.2 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$54.74 (Each) |
$0.00 (Each) |
Carton/Reel |
$54.74 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$656.88 (12 Each) |
$0.00 (1 Each) |
|
connection |
Lock Type |
- |
Voltage Rating |
- |
208 to 277 V ac |
Wattage |
- |
2080 to 2770 W |
|
Color |
Translucent |
Maroon |
Housing Material |
- |
Lexan |
|
Height |
- |
2.187 in |
Size |
3 DIAMETER X 2-3/4 HEIGHT IN, 7.6 DIAMETER X 7 HEIGHT CM |
H=2.187 - W=3.187 IN |
Width |
- |
3.187 in |
|
Description |
277V PHOTO CONTROL |
208-277V, 2080-2770W, MOV, DELAY RESPNSE TURNLOCK |
extra long description |
INT-MAT LC4523LA Locking Type Therm |
NSI 5024M TurnLock Utility 240V .5" |
Features |
These photocontrols install on light fixtures with ANSI C136.10 NEMA receptacles commonly found on street light fixtures. Locking type design facilitates fast installation and replacement of photocontrol. |
- |
Long Description |
Locking Type Thermal Photocontrol, 208-277 V, Spark Arrestor |
Delayed Response Utility, 208 to 277 V ac, 2080 to 2770 W, 3.187 in Width, 2.187 in Height, Lexan Housing Material, Maroon, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Twist Lock Mount, 3 yr Warranty, 0.2 lb/EA |
Product Type |
Locking Type Thermal Photocontrol, 208-277 V, Spark Arrestor |
Turnlock Utility 240V .5" Sensor |
Short Description |
- |
Delayed Response Utility, 208 to 277 VAC, 2080 to 2770 W, Lexan |
Special Features |
Features: Cadmium Sulfide Photocell, Polypropylene Housing with UV Protection, 2400 Volt Open Type Spark Gap Arrester |
380 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - 1 Light Sensor IN |
|
Connection Type |
3-Prong Plug |
- |
for use with |
- |
Street-Highway Lighting |
Maximum Operating Temperature |
- |
+140 °F |
Minimum Operating Temperature |
- |
-40 °F |
Mounting Type |
- |
Twist Lock Mount |
package quantity |
- |
1 ct |
Sensor Type |
- |
Cadmium Coated CDS Photocell |
Standards Met |
- |
cULus Listed |
supply voltage |
208 - 277 |
208-277 VAC |
Timing Range |
- |
0-2 min |
Warranty |
- |
3 yr |
|
Brand |
Intermatic Inc. |
NSi |
Manufacturers Part Number |
LC4523LA |
5024M |
sub brand |
- |
Photocontrols |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
TIME CLOCKS |
Type |
TwistLock Photocell |
Delayed Response Utility Grade |
|
|
Application |
Dusk to Dawn Lighting Control |
Street-Highway Lighting |
Enclosure |
- |
Lexan Housing |
environmental conditions |
- |
-40 to 140 F |
Frequency Rating |
50/60 |
50-60 Hz |
Mounting |
Twistlock Mount |
TWIST LOCK |
Operating Temperature |
-20 to +104 DEG F, -29 to +40 DEG C |
-40 to + 140 F |
standard |
UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant |
cULus |
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
Call nearest store for Item Price
|