Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
5033J |
TBC83 |
Manufacturer Number |
5033J |
TBC83 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161609 - Toggle bolts
|
31161609 - Toggle bolts
|
UPC/EAN/GTIN |
00705591964181 |
00781002168461 |
Weight per package |
0.88 (lbs/each) |
0.018 (lbs/each) |
Description |
5033J 1/8 X 3 Mushroom HD Toggle Bolt ZC
Peco Fasteners 1/8 X 3 Mushroom Toggle BT 50 Per Jar
|
TBC83 1/8'' X 3'' Phil/Slot Mushroom Head Toggle Bolt
Mushroom Head With Spring Wing, Steel Material, Zinc Plated Finish, 3 In. Length, 1/8 In. Diameter, 3/8 In. Drill Size, Slotted/Phillips Drive Type
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.27 (Each) |
$0.53 (Each) |
Carton/Reel |
$13.70 (50 Each) |
$26.34 (50 Each) |
Standard Packaging/Reel |
$164.40 (600 Each) |
$26.34 (50 Each) |
|
|
|
Diameter |
- |
1/8 |
Length |
- |
3 |
Size |
- |
1/8 x 3 |
|
Description |
1/8 X 3 MUSHROOM HD TOGGLE BOLT ZC |
1/8'' X 3'' PHIL/SLOT MUSHROOM HEAD TOGGLE BOLT |
extra long description |
PECO 5033J 1/8X3 MUSHROOM HD TOGGLE |
DOTTIE TBC83 1/8 X 3 Toggle Bolts P |
Long Description |
PECO FASTENERS 1/8 X 3 MUSHROOM TOGGLE BT 50 PER JAR |
Mushroom Head with Spring Wing, Steel material, Zinc Plated Finish, 3 in. length, 1/8 in. diameter, 3/8 in. drill size, Slotted/Phillips drive type |
Product Type |
1/8X3 Mushroom HD Toggle Bolt ZC 96418 |
1/8 X 3 Toggle Bolts Phillips/Slotted Mushroom Head |
Special Features |
- |
Features: Mushroom Head Provides a Large Bearing Surface |
|
Drill Size |
- |
3/8 |
Drive Type |
- |
Slotted/Phillips |
Head Type |
- |
Mushroom |
|
Brand |
Peco Fasteners |
LH DOTTIE |
Manufacturers Part Number |
5033J |
TBC83 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Bolt |
Mushroom Head with Spring Wing |
|
|
Application |
- |
Hollow Walls |